Zoro Homepage

30in Wide 4-Burner Gas Cooktop

  • Mfr # GC431W

  • Zoro # G816281249


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
29.5 in
Depth
20 in
Standards
ETL -ETL-C
Height
2.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC431W
Zoro #
G816281249
UPC #
761101078564
Country of Origin
Italy

Dimensions

Width
29.5 in
Depth
20 in
Height
2.88 in

Details

Color
White
Item
GasCooktop
Standards
ETL -ETL-C
Finish
White
Application
GasCooktop

Description

Summit gas cooktops offer a complete cooking performance in a durable, safe, and modern design, perfect for any kitchen space. Made for us in Italy, the GC431W is a four-burner 30in wide gas cooktop conveniently sized to fit traditional 24in cutouts cutout size: 21-3/4in W x 18-7/8in D. The surface is constructed from enamel-coated steel in a white finish for a modern look that's easy to clean. Two continuous cast iron grates on each side of the cooktop allow for easy movement between burners, while the open center design affords extra space when cooking with multiple pots and pans that can otherwise collide on smaller surfaces. The heavy duty brass/aluminum knobs in a steel finish are located at the front of the unit for safe, convenient access. The knobs require a gentle push-to-turn motion to ignite, and the thermocouple flame protection ensures the gas turns off if the flame is extinguished. Featuring four sealed gas burners by Defendi, the GC431W ensures quality heating for every dish. The upper-left 10,000 BTU rapid burner is ideal for boiling water or cooking larger dishes, while the bottom-left 3,400 auxiliary burner works well for precise cooking and heating. The two right 6000 BTU semi-rapid burners provide cooking power to suit most needs. The GC431W uses electric spark ignition, with a standard three-prong 115V cord included. It is set for natural gas operation with an LP conversion kit included for propane use. With its durable, modern design and complete cooking performance, the GC431W is the perfect addition to any kitchen.


  • European design and construction suits any kitchen space
  • Enamel-coated steel provides long-lasting durability in a white finish for a modern look
  • Solid cast iron construction to support heavy cookware, with a continuous design that makes it easy to move pots to a different burner
  • Controls placed at front for added ease and safety, preventing users from reaching over hot burners to adjust the temperature
  • Safety feature requires you to turn the knob to the "full-on" position before pushing down, waiting for the ignition, and adjusting to your preferred heating level
  • Convert operation from natural gas to propane with the included kit
  • Upper-left burner offers 10,000 BTU for cooking larger dishes
  • Two right-side burners produce 6,000 BTU to accommodate most cooking needs
  • Bottom-left 3,400 BTU burner allows for precision in heating or cooking dishes that require low heat
  • Controls placed at front for added ease and safety, preventing users from reaching over hot burners to adjust the temperature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.