Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30in Wide 4-Burner Gas Cooktop

  • Mfr # GC432B

  • Zoro # G816281256


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Standards
ETL -ETL-C
Depth
20 in
Color
Black
Width
29.5 in
Height
2.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC432B
Zoro #
G816281256
UPC #
761101078571
Country of Origin
Italy

Dimensions

Depth
20 in
Width
29.5 in
Height
2.88 in

Details

Standards
ETL -ETL-C
Item
GasCooktop
Color
Black
Finish
Black
Application
GasCooktop

Description

Summit gas cooktops offer a complete cooking performance in a durable, safe, and modern design, perfect for any kitchen space. Made for us in Italy, the GC432B is a four-burner 30in wide gas cooktop conveniently sized to fit traditional 24in cutouts cutout size: 21-3/4in W x 18-7/8in D. The surface is constructed from durable steel in black matte finish, a modern look ideal for any kitchen. Two continuous cast iron grates on each side of the cooktop allow for easy movement between burners, while the open center design affords extra space when cooking with multiple pots and pans that can otherwise collide on smaller surfaces. The heavy duty brass/aluminum knobs in a steel finish are located at the front of the unit for safe, convenient access. The knobs require a gentle push-to-turn motion to ignite, and the thermocouple flame protection ensures the gas turns off if the flame is extinguished. Featuring four sealed gas burners by Defendi, the GC432B ensures quality heating for every dish. The upper-left 10,000 BTU rapid burner is ideal for boiling water or cooking larger dishes, while the bottom-left 3,400 auxiliary burner works well for precise cooking and heating. The two right 6000 BTU semi-rapid burners provide cooking power to suit most needs. The GC432B uses electric spark ignition, with a standard three-prong 115V cord included. It is set for natural gas operation with an LP conversion kit included for propane use. With its durable, modern design and complete cooking performance, the GC432B is the perfect addition to any kitchen. Additional choices are available in white model GC431W, as well as alternate sizes and styles in stainless steel and gas-on-glass designs.


  • Quality burners by Defendi with cast iron caps ensure lasting durability and easier cleanup
  • Durable cooktop surface features a unique black finish in matte style
  • Solid cast iron construction to support heavy cookware, with a continuous design that makes it easy to move pots to a different burner
  • Controls placed at front for added ease and safety, preventing users from reaching over hot burners to adjust the temperature
  • Safety feature requires you to turn the knob to the "full-on" position before pushing down, waiting for the ignition, and adjusting to your preferred heating level
  • Convert operation from natural gas to propane with the included kit
  • Upper-left burner offers 10,000 BTU for cooking larger dishes
  • Two right-side burners produce 6,000 BTU to accommodate most cooking needs
  • Bottom-left 3,400 BTU burner allows for precision in heating or cooking dishes that require low heat
  • Controls placed at front for added ease and safety, preventing users from reaching over hot burners to adjust the temperature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.