Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30in Wide 4-Burner Gas Cooktop

  • Mfr # TTL053S

  • Zoro # G016281506


product price: $684.99
/ea
Free Shipping & Returns

Key Features

Depth
20 in
Color
Black
Width
29.75 in
Height
4 in
Standards
CSA -CSA-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTL053S
Zoro #
G016281506
UPC #
761101061634
Country of Origin
United States

Dimensions

Depth
20 in
Width
29.75 in
Height
4 in

Details

Color
Black
Item
GasCooktop
Standards
CSA -CSA-C
Finish
Black
Application
GasCooktop

Description

Made in the U.S.A., Summit's gas cooktops offer lasting quality and reliable cooking. The TTL053S is a 30in wide 4-burner cooktop designed for 28-3/8in W x 18-5/8in D cutouts. The scratch-resistant porcelain surface features a glossy jet black finish and recessed design to better contain spills. The side-located push-to-turn dial knobs offer easy use. Two sets of continuous cast iron grates are designed to hold up to heavy pots and pans. Four sealed Sabaf burners with removable burner caps ensure safer and cleaner cooking. The TTL053S includes a high output 12000 BTU burner for powerful heating, conveniently located in front for easy access. The rear 5000 BTU burner is ideal for simmering at lower power or keeping food warm without overcooking. Two standard 9100 BTU burners meet most cooking needs. This unit utilizes electronic spark ignition and includes a pre-installed 3-pronged cord. The TTL053S is set for natural gas and can be converted to propane connections with the purchase of our Kit LP S2. Additional choices are available in white and chrome, as well as in 24in and 27in wide fits. Browse our site for more.


  • Designed and constructed domestically
  • Two sets of continuous grates in heavy duty cast iron hold up to large cookware
  • Designed for 28-3/8" W x 18-5/8" D cutouts for an easy fit in smaller kitchens
  • Burners include a removable cap for easy cleaning
  • Rear burner on right side reaches maximum of 5,000 BTUs to allow more precise heating of sensitive items
  • Front right and rear left burners offer 9100 BTUs of cooking power to accommodate most dishes
  • To prevent accidents, knobs require a small amount of force when turning
  • Curved design helps to contain spills on the surface for easier cleanup
  • Black finish on scratch resistant top
  • Burners include a removable cap for easy cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.