Zoro Homepage

30in Wide 5-Burner Gas Cooktop

  • Mfr # GC527SSTK30

  • Zoro # G416281694


product price: $829.99
/ea
Free Shipping & Returns

Key Features

Depth
20.63 in
Standards
ETL -ETL-C
Width
30 in
Height
4 in
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC527SSTK30
Zoro #
G416281694
UPC #
761101056715
Country of Origin
Italy

Dimensions

Depth
20.63 in
Width
30 in
Height
4 in

Details

Item
GasCooktop
Standards
ETL -ETL-C
Color
Stainless Steel
Finish
Stainless Steel
Application
GasCooktop

Description

Made in Italy for SUMMIT, our deluxe gas cooktops offer the ideal cooking experience for modern kitchens. The GC527SSTK30 comes in a stainless steel finish, with color-matched knobs centrally located for easy use. The cooktops is uniquely sized at 27in wide, but ships with a stainless steel trim kit that allows the cooktop to be placed in standard 30in wide counter openings. Continuous cast iron grates are designed to hold up to heavy duty pots and pans, making it easy to side cookware from one burner to another. This unit is equipped with thermocouple flame failure protection to ensure gas will turn off if the flame is extinguished. It utilizes electronic spark ignition and comes with a pre-installed 115V power cord. For added safety, the knobs require a gentle push-to-turn motion to ignite. Five sealed Sabaf burners provide a range of cooking power to help accommodate a variety of heating needs. The center ultra rapid 11,000 BTU burner includes a dual flame and removable cast iron wok stand to offer more even heating for large cooking vessels. The right rear burner offers a 10,000 BTU cooking performance, ideal for boiling pots of water or cooking large dishes. The front right and rear left semi-rapid 6,100 BTU burners meet most general cooking needs, while the auxiliary 1,200 to 3,550 BTU front left burner allows you to achieve more precision in gentle heating. The GC527SSTK30 comes preset for natural gas operation. We include a conversion kit that lets you adjust for LP gas connections. This unit is also available in white GC5271WTK30 and black GC5272BTK30.


  • Quality burners with cast iron caps ensure lasting durability and easier cleanup
  • Solid grates make it easy to slide cookware to different burners
  • Ships with a seamless stainless steel exterior trim kit that allows users to install this cooktop in 30" wide cutouts
  • Gently curved surface offers a uniquely modern look for the kitchen while also containing spills for easier cleanup
  • Removable wok ring included to safely hold a wok over the flame when cooking on the center burner
  • Rear right burner features a wide range output from 2,500 to 10,000 BTUs
  • Front right and rear left burners offer 1,500 to 6,100 BTU output to handle most cooking needs
  • Front left burner operates between 1,200 and 3,550 BTUs to best handle dishes and sauces that require low heat
  • Quality design offers lasting durability in your kitchen
  • Gently curved surface offers a uniquely modern look for the kitchen while also containing spills for easier cleanup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.