30in Wide 5-Burner Propane Gas Cooktop In Stainless Steel _x000D_

  • Mfr # GCJ5SSLP

  • Zoro # G516281914


product price:  $585.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Width
29.5 in
Height
2.88 in
Depth
20 in
Standards
ETL -ETL-C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GCJ5SSLP
Zoro #
G516281914
UPC #
761101080611
Country of Origin
Italy

Dimensions

Width
29.5 in
Height
2.88 in
Depth
20 in

Details

Item
GasCooktop
Color
Stainless Steel
Standards
ETL -ETL-C
Application
GasCooktop
Finish
Stainless Steel

Description

Summit's 'Made in Italy' LP gas cooktops offer a powerful performance in a durable, safe, and stylish design. The GCJ5SSLP is sized at a standard 30 inch width but has a design that fits many traditional 24 inch cutouts, with five burners to maximize your cooking power in a more efficient use of counter space. The 304 grade stainless steel surface offers a durable, elegant design. The controls are located at the front of the unit for easy access. Continuous cast iron grates allow for easy movement between burners for efficient cooking while using multiple cooking vessels. The smooth surface edge adds safety in a stylish look. The heavy-duty round knobs deliver additional safety by requiring a gentle push-to-turn motion to ignite, with thermocouple flame protection to ensure the gas turns off if the flame goes out. Featuring five gas burners manufactured by Defendi, this cooktop offers a variety of cooking options for unparalleled performance. The left-side 12,700 BTU ultra rapid dual flame burner comes with a cast iron wok ring for quick heating of larger cooking vessels. The top-center 10,000 BTU rapid burner is ideal for boiling water or cooking larger dishes, while the bottom-center 3,400 BTU auxiliary burner works well for precision heating and cooking. The two right-side 6000 BTU semi-rapid burners meet most cooking needs. The GCJ5SSLP uses electronic spark ignition, with a pre-installed 115V 3-prong cord included. This cooktop is preset for use with propane. We include a conversion kit that allows you to switch the connection from LP to natural gas. The 'Made in Italy' collection has gas cooktop options to fit any cooking need, including one, two, four, and five burner choices. Browse our website to explore the full collection.


  • Designed and manufactured in Italy for Summit
  • Long-lasting durability in a sleek design
  • Ships pre-set for use with LP gas
  • Removable ring included to safely hold a wok over the flame when cooking on the left-side burner
  • Quality burners by Defendi with cast iron caps ensure lasting durability and easier cleanup
  • Provides added safety and blends cleanly into countertops
  • Safety feature requires you to turn the knob to the "full-on" position before pushing down, waiting for the ignition, and adjusting to your preferred heating level
  • Heavy duty brass and aluminum knobs in a round design and steel finish for a modern look
  • Solid cast iron construction to support heavy cookware, with a continuous design that makes it easy to move pots to a different burner
  • Removable ring included to safely hold a wok over the flame when cooking on the left-side burner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.