Zoro Homepage

30in Wide All-In-One Kitchenette

  • Mfr # C30IND

  • Zoro # G116281345


product price: $1,617.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
23.63 in
Capacity
3.2 cu. ft.
Standards
ETL -ETL-C
Height
41.25 in
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C30IND
Zoro #
G116281345
UPC #
761101145792
Country of Origin
China

Dimensions

Length
23.63 in
Height
41.25 in
Width
30 in

Details

Item
Kitchenette
Capacity
3.2 cu. ft.
Standards
ETL -ETL-C
Color
White
Defrost Type
Cycle
Application
Kitchenette
Finish
White

Description

Summit brings true convenience to smaller spaces with all-in-one combination kitchenettes from 30in to 72in Wide. The C30IND is fully featured with everything you need for the perfect food service experience in smaller spaces. This unit ships in one piece fully assembled with a sink and faucet, storage cabinet for dry goods, stainless steel countertop and backguard, 2-zone induction cooktop SINC2B115, and two-door refrigerator-freezer CP34W. The cooktop is a 115V induction cooktop with a smooth black glass surface made by EuroKera which creates an attractive, easy-to-clean surface.


  • All-in-one kitchen built with virtually everything you need for meal preparation, including an induction cooktop, a sink, and a two-door refrigerator
  • Both the cooktop (15 amps) and refrigerator (1.1 amps) include 3-pronged cords for easy setup
  • Smooth-top induction cooktop ideal for hotels, apartments, and other small kitchen spaces (SKU: SINC2B115)
  • Includes a 4" high backguard to complete the look and offer added protection to your walls
  • Inside the kitchenette is a 3.2 cu.ft. ENERGY STAR-certified refrigerator that includes adjustable glass shelves, door storage, and a freezer compartment (SKU: CP34W)
  • Refrigerator is rated by the DOE to perform with more efficiency than federal standards require, saving your unit energy and you on higher utility costs
  • Combines an automatic defrosting refrigerator with a static manual defrosting freezer to minimize maintenance while protecting freezer contents
  • Stainless steel sink with ready-to-use gooseneck faucet included
  • Easy-to-clean surface with a professional look
  • Includes a 4" high backguard to complete the look and offer added protection to your walls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.