Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30in Wide Break Room Refrigerator-Freezer

  • Mfr # BKRF18PL

  • Zoro # G116281819


product price: $2,049.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Height
68 in
Standards
UL -ULC
Refrigerator Capacity
18 cu.ft.
Defrost
Frost-Free
Width
29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKRF18PL
Zoro #
G116281819
UPC #
761101067223
Country of Origin
Thailand

Dimensions

Height
68 in
Width
29.5 in
Overall Depth
31.25 in

Details

Standards
UL -ULC
Refrigerator Capacity
18 cu.ft.
Item
RefrigeratorFreezer
Defrost
Frost-Free
Color
Gray
Door Material
Stainless Look
Freezer Capacity
18 cu. ft.
Finish
Gray
Application
RefrigeratorFreezer
Refrigerator Item
RefrigeratorFreezer

Description

NOTE: Accucold and Summit full-sized CTR/BKRF series refrigerator-freezers are listed on our website with general dimensions that may vary slightly from the actual unit. The BKRF18PL is a full-sized refrigerator-freezer specially designed for use in break rooms and other common areas. The large interior offers 18 cu.ft. of storage capacity, with frost-free operation for low maintenance use. The temperature is managed by a dial thermostat, with two NIST calibrated thermometers externally mounted on top of the unit to provide a temperature readout of the current and high/low temperatures in each section to the nearest tenth of a degree. Temperature can be viewed in Celsius or Fahrenheit for added convenience. Each thermometer includes an audible high/low alarm function to warn users if the refrigerator or freezer section goes out of the specified temperature range. Inside, the BKRF18PL includes adjustable shelves in the refrigerator compartment, as well as crispers. The door features full-sized storage racks. The upper freezer compartment comes with a full-width wire shelf and door bins. The BKRF18PL features a textured gray cabinet and user-reversible fingerprint-free doors with a stainless steel look. This unit is also available in a white finish. NOTE: Actual product may vary from the images displayed on this webpage.


  • Two thermometers provide an external readout of the current and high/low refrigerator and freezer temperature to the nearest tenth of a degree
  • Both thermometers include an audible alarm that can be set by the user
  • No-frost convenience requires no manual defrosting
  • Removable full-width wire shelf in the freezer compartment
  • Automatically illuminates when you open the door
  • Clear twin crispers with humidity control
  • Keep bottles and condiments in easy reach
  • Lower refrigerator door shelf can hold gallon-sized containers
  • Dial thermostat located inside for easy temperature management
  • Removable full-width wire shelf in the freezer compartment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.