Zoro Homepage

30in Wide Break Room Refrigerator-Freezer

  • Mfr # BKRF18W

  • Zoro # G416281809


product price: $2,049.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Defrost
Frost-Free
Overall Depth
31.25 in
Height
68 in
Refrigerator Capacity
18 cu.ft.
Standards
UL -ULC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKRF18W
Zoro #
G416281809
UPC #
761101053394
Country of Origin
Thailand

Dimensions

Overall Depth
31.25 in
Height
68 in
Width
29.5 in

Details

Defrost
Frost-Free
Color
White
Item
RefrigeratorFreezer
Refrigerator Capacity
18 cu.ft.
Standards
UL -ULC
Application
RefrigeratorFreezer
Refrigerator Item
RefrigeratorFreezer
Freezer Capacity
18 cu. ft.
Finish
White

Description

NOTE: Accucold and Summit full-sized CTR/BKRF series refrigerator-freezers are listed on our website with general dimensions that may vary slightly from the actual unit. The BKRF18W is a full-sized refrigerator-freezer specially designed for use in break rooms and other common areas. The large interior offers 18 cu.ft. of storage capacity, with frost-free operation for low maintenance use. The temperature is managed by a dial thermostat, with two NIST calibrated thermometers externally mounted on top of the unit to provide a temperature readout of the current and high/low temperatures in each section to the nearest tenth of a degree. Temperature can be viewed in Celsius or Fahrenheit for added convenience. Each thermometer includes an audible high/low alarm function to warn users if the refrigerator or freezer section goes out of the specified temperature range. Inside, the BKRF18W includes adjustable shelves in the refrigerator compartment and two clear crispers. The door features full-sized storage racks, including two that hold full gallon containers. The upper freezer compartment comes with a full-width wire shelf and two door bins. The BKRF18W features a white finish and user-reversible doors and handles. This unit is also available with a factory installed combination lock and in a stainless steel finish. NOTE: Actual product may vary from the images displayed on this webpage.


  • Two thermometers provide an external readout of the current and high/low refrigerator and freezer temperature to the nearest tenth of a degree
  • Both thermometers include an audible alarm that can be set by the user
  • No-frost convenience requires no manual defrosting
  • Removable full-width wire shelf in the freezer compartment
  • Automatically illuminates when you open the door
  • Clear twin crispers with humidity control
  • Keep bottles and condiments in easy reach
  • Lower refrigerator door shelf can hold gallon-sized containers
  • Dial thermostat located inside for easy temperature management
  • Removable full-width wire shelf in the freezer compartment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.