Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30in Wide Built-In Drawer Microwave

  • Mfr # MDR30SS

  • Zoro # G816281225


product price: $1,257.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Appliance Color
Gray
Outside Height
15.88 in
Standards
UL -ULC
Oven Capacity
1.2 cu. ft.
Outside Width
29.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDR30SS
Zoro #
G816281225
UPC #
761101108131
Country of Origin
China

Dimensions

Outside Height
15.88 in
Outside Width
29.75 in
Outside Depth(9)
23.25 in
Outside Depth
23.25 in

Details

Appliance Color
Gray
Standards
UL -ULC
Oven Capacity
1.2 cu. ft.
Item
Microwave
Door Material
Stainless Steel
Application
Microwave
Microwave Item
Microwave
Finish
Gray
Material
Stainless Steel

Description

Summit's innovative one-touch drawer microwave brings modern style and complete functionality under the counter. The MDR30SS is a 1.2 cu.ft microwave drawer sized at 30in wide. With one-touch open and close buttons, users have easy access paired with the top-loading design, which lets you monitor your cooking progress from the perfect position. The control panel is set at a slight angle, making it easier to keep the settings in full view from any position. The unit's interior features a crisp, clean white interior and a standard light for added safety when removing hot items. The MDR30SS has user-friendly features and 10 convenient power levels that let you select the right conditions for any meal. The indefrost by weightin setting helps to ensure a more efficient thawing process. Additional functions include a +30 seconds setting, popcorn button, beverage button, and melt + soften settings that lets you achieve the best conditions for butter, cream cheese, chocolate, or ice cream. This unit has an audible end-of-cycle buzzer, which can be disabled if you prefer a quieter operation. An energy-saving eco mode, child lock, and digital clock with a timer are also included. We've designed the MDR30SS to fit inside traditional 30in wide cabinet openings recommended cutout: 14.81in H x 28.44in W x 23.5in D. The drawer front comes in a brushed stainless steel finish with a horizontal grain and large window in dark glass. A professional style handle with a 1-1/4in thick diameter completes the luxurious look. In addition to this built-in drawer microwave, Summit manufactures other integrated appliances, including gas and electric wall ovens, wine cellars, and single-drawer refrigerators. Browse our full selection to explore your options.


  • Built-in microwave oven designed for installation under the counter or in wall openings
  • 1.2 cu.ft. interior offers spacious cooking space for medium to large dishes
  • Sized to fit 14-13/16" H x 28-7/16" W x 23-1/2" openings
  • 10 power levels of allow you to find the proper heat settings for every dish
  • Slide-out drawer design provides an overhead view that lets you check your food without removing it from the microwave, helping to reduce spills
  • Modern look with a brushed stainless steel drawer finish in a horizontal grain to match other pieces
  • Thick 1-1/4" diameter in brushed stainless steel adds a touch of luxury to your space
  • Control panel is set at a slight upward angle, making it easier to read all cooking functions
  • Includes buttons for popcorn, beverages, melting, and softening
  • 10 power levels of allow you to find the proper heat settings for every dish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.