Zoro Homepage
This item is Discontinued.
Summit 30in Wide Built-In Indoor/Outdoor Combination Wine Cellar/Kegerator SWBC3041

30in Wide Built-In Indoor/Outdoor Combination Wine Cellar/Kegerator (Discontinued)

  • Mfr # SWBC3041
  • Zoro # G116282014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWBC3041
Zoro #
G116282014
UPC #
761101081571
Country of Origin
China

Dimensions

Width
29.5 in
Overall Depth
23.38 in
Height
34.25 in

Details

Standards
ETL -ETL-C
Color
Stainless Steel
Item
BeverageKegerator
Defrost
Frost-Free
Refrigerator Capacity
6.3 cu.ft.
Door Material
Glass/SS
Refrigerator Item
BeverageKegerator
Finish
Stainless Steel
Construction Material
Glass/SS
Freezer Capacity
6.3 cu. ft.
Application
BeverageKegerator

Description

Summit's unique lineup of wine and beer refrigeration creates the perfect all-in-one solutions for home entertainment, with versatile built-in choices that can be used in indoor or outdoor kitchens. Model SWBC3041 is a french door combination wine cellar/kegerator, with two separate sections that let you keep wine properly stored and displayed while also serving beer on tap. The front-breathing design enables built-in installation under counters, while the fully finished stainless steel cabinet also allows freestanding use. We include a set of casters two locking for installation if using this cooler for more portable applications. The sealed rear and weatherproof exterior ensure safe use in outdoor kitchens. The left side wine cellar zone features a stainless steel trimmed double tempered glass door to display your bottles in style. White LED lighting offers an attractive and efficient presentation. Adjustable wooden wine shelves let you store your bottles safely. On the right side, a fully featured kegerator is designed to let you serve beer from 1/6 sixtel sized kegs. We include all the tapping equipment you need, with a stainless steel draft tower and faucet, CO2 tank, and regulator. A removable guard rail and two-piece drip tray help you keep your serving area clean. Both units utilize intuitive digital controls with wide temperature ranges, letting you accommodate a variety of wine and beer styles for proper storage. Each door includes a pro style handle and factory-installed lock for added security as needed. The SWBC3041 can be used in indoor or outdoor kitchens. With its professional design and versatile functionality, it's the ideal choice for home bars looking to please all beverage tastes.


  • Single compressor operation with two distinct temperature zones allows you to preserve and display wine on the left while tapping draft beer on the right
  • Includes all the tapping equipment you need to serve beer from a sixtel keg, with a stainless steel tower and faucet, CO2 tank, and regulator
  • Durable, weatherproof construction designed to hold up to the elements
  • Electronic controls for seamless temperature management, with readout in either Celsius or Fahrenheit
  • Each compartment features a wide range, allowing you to find the right temperature for a variety of wine and beer
  • Keyed lock on each door provides security as needed
  • Cabinet, kegerator door, and wine cellar door trim feature stainless steel construction for a professional look with lasting durability
  • No-frost operation for minimal user maintenance
  • Internal fans ensure both interiors have a consistent temperature from top to bottom
  • Electronic controls for seamless temperature management, with readout in either Celsius or Fahrenheit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.