Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30in Wide Built-In Microwave Trim Kit Included

  • Mfr # SMBI27TK30

  • Zoro # G016281759


product price: $809.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Appliance Color
Black
Oven Capacity
2.2 cu. ft.
Outside Height
18.88 in
Outside Width
29.75 in
Standards
UL -ULC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMBI27TK30
Zoro #
G016281759
UPC #
761101146683
Country of Origin
China

Dimensions

Outside Height
18.88 in
Outside Width
29.75 in
Outside Depth(9)
19.63 in
Outside Depth
19.63 in

Details

Item
Microwave
Appliance Color
Black
Oven Capacity
2.2 cu. ft.
Standards
UL -ULC
Door Material
Stainless Steel
Microwave Item
Microwave
Material
Stainless Steel
Application
Microwave
Finish
Black

Description

Summit's selection of built-in microwaves offers seamless solutions to complete any kitchen space. Model SMBI27TK30 is a 1200W microwave designed for built-in installation. It ships with a complete trim kit accessory TKSM30 that includes a 29-3/4in wide stainless steel frame, bottom duct, rails, and the screws needed for setup. It can be installed above or below the counter and over a wall oven for added kitchen convenience. The dimensions of the actual microwave are 13.5in H x 24.38in W x 19.63in D. The cutout dimensions of the cabinet should be 17 to 17.125in H x 25.5in W x 22.75in D. For more information, download the installation instructions below. Inside, this microwave offers a full 2.2 cu.ft of cooking space in a clean white interior with a large glass turntable, which can be removed for easier cleanup. Our SMBI27TK30 features digital controls that offer a variety of cooking functions, including popcorn, reheating, defrosting, melting, and softening butter. Additional settings let you auto-defrost, cook by weight, or add 30 seconds for fast reheating. Multi-stage cooking enables you to combine different functions. With an attractive, low profile design and complete cooking convenience, the SMBI27TK30 is the ideal built-in microwave oven for kitchens with large capacity needs. For this unit with a 27in trim kit, see model SMBI27TK27. Additional sizes, as well as drawer and over-the-range microwaves, are also available. Browse the Summit line to explore our complete collection.


  • Built-in microwave oven that ships with a trim kit designed to allow installation in 30" wide cabinet openings
  • Designed for 17-1/8" H x 25-1/2" W x 22-3/4" D cutouts, with a trim kit that covers spaces up to 29-3/4" W; Note: actual microwave is sized at 13-1/2" H x 24-3/8" W x 19-5/8" D
  • Ships with our TKSM30 accessory, complete with bottom duct (microwave base), rails, trim kit frame, and all the necessary screws for installation
  • Front located controls with easy-to-identify settings for a variety of cooking activities
  • Powerful performance ideal for larger meals
  • Included with the microwave to help fit the overall unit into standard 30" wide spaces, with a horizontal grain to match other fixtures
  • Brushed stainless steel trim in a horizontal grain to match many existing designs
  • Large window design makes it easy to view your cooking without opening the door
  • Interior includes sizable glass disc that rotates to ensure even heating
  • Front located controls with easy-to-identify settings for a variety of cooking activities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.