Zoro Homepage

30in Wide Built-In Outdoor Drawer Refrigerator

  • Mfr # SDR301OS

  • Zoro # G416281366


product price: $2,254.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Depth
22 in
Height
17.75 in
Color
Black
Defrost
Frost-Free
Width
29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDR301OS
Zoro #
G416281366
UPC #
761101088990
Country of Origin
China

Dimensions

Overall Depth
22 in
Height
17.75 in
Width
29.5 in

Details

Color
Black
Defrost
Frost-Free
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
2.5 cu.ft.
Item
Refrigerator
Door Material
Stainless Steel/Panel-Ready
Freezer Capacity
2.5 cu. ft.
Construction Material
Stainless Steel/Panel-Ready
Finish
Black
Refrigerator Item
Refrigerator
Application
Refrigerator

Description

Summit manufactures an extensive selection of built-in refrigeration specially constructed for safe and reliable cooling in outdoor kitchens. The SDR301OS is a single drawer all-refrigerator that meets NSF-7 and UL-471 commercial standards and is also approved for residential settings. It's sized at just under 30in wide for an easy fit in standard cutouts, with a front-breathing design that allows built-in installation. The weatherproof construction allows safe use in outdoor settings, with a sealed back and fully finished black cabinet to ensure all components are protected from the elements.


  • 2.5 cu.ft. all-refrigerator in a single drawer style
  • Durable construction allows safe installation in outdoor kitchens
  • ETL-S listed to NSF-7 standard and meets UL-471 for use in commercial settings
  • Removable divider makes it easy to organize stored items
  • Drawer accepts an overlay panel to let you seamlessly blend the unit into an existing cabinetry design (panel dimensions: 15.6" H x 29.5" W at 3/4" maximum thickness)
  • Drawer front and interior constructed from stainless steel for added durability and easy cleanability
  • Minimum user maintenance with a fully no-frost operation system
  • Electronic controls located on the top drawer ensure easy temperature management, with an external readout of Celsius or Fahrenheit
  • Elegant LED lighting in a gentle white hue illuminates the refrigerator for an easy view of the interior
  • Removable divider makes it easy to organize stored items

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.