Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30in Wide Built-In Wine/Beverage Center

  • Mfr # SWBV3067B

  • Zoro # G416282042


product price: $1,860.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Defrost
Automatic
Refrigerator Capacity
5.8 cu.ft.
Width
29.5 in
Overall Depth
22.5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWBV3067B
Zoro #
G416282042
UPC #
761101055794
Country of Origin
China

Dimensions

Width
29.5 in
Overall Depth
22.5 in
Height
34.38 in

Details

Defrost
Automatic
Refrigerator Capacity
5.8 cu.ft.
Color
Black
Item
WineCellar
Standards
ETL -ETL-C -ETL-S
Door Material
Glass
Freezer Capacity
5.8 cu. ft.
Refrigerator Item
WineCellar
Application
WineCellar
Finish
Black
Construction Material
Glass

Description

SUMMIT's collection of built-in undercounter wine cellars offers quality storage with user-friendly convenience and elegant style. The SWBV3067B is a 30in wide wine and craft beer cooler designed for built-in installation under counters. The fully finished black cabinet also allows freestanding use. This unit includes two glass doors with a unique French door swing and seamless stainless steel trim. Both include factory installed locks and professional handles. A stainless steel kickplate completes the look. Two separate zones feature independent digital thermostats, letting you preserve red wine under warmer temperature conditions while keeping white wine or craft beer at colder temperatures. We provide six wooden wine shelves in a jet black finish and four wire chrome shelves, letting you arrange the shelving configuration to best suit your storage needs. Recessed LED lighting lets you display all items under an attractive, energy efficient glow. With a professional look and innovative design, SUMMIT SWBV3067B is a unique and versatile addition to any home. For a similar unit designed solely for wine storage, see the SWC3066.


  • ETL-S listed to ANSI-NSF Standard 7 for use in commercial establishments
  • Make the best use of space by installing this unit under the counter and flush with other cabinetry
  • Allows the unit to be used freestanding
  • Single-piece door trim offers a more deluxe look
  • Gentle and energy efficient LED lighting offers an elegant view of stored items
  • Each zone is equipped with electronic temperature controls for easy and intuitive temperature management
  • Includes 6 wooden shelves for bottle storage and 4 flat wire shelves to hold craft beer cans or bottles
  • Sleek stainless steel handles add an elegant touch to any setting
  • French door swing offers a modern look, with stainless steel door trim for an added accent
  • Single-piece door trim offers a more deluxe look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.