Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30in Wide Built-In Wine/Beverage Center

  • Mfr # SWBV3071

  • Zoro # G216281856


product price: $1,790.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Refrigerator Capacity
5.8 cu.ft.
Overall Depth
23.5 in
Color
Black
Standards
ETL -ETL-C
Defrost
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWBV3071
Zoro #
G216281856
UPC #
761101050423
Country of Origin
China

Dimensions

Overall Depth
23.5 in
Width
29.5 in
Height
34 in

Details

Refrigerator Capacity
5.8 cu.ft.
Color
Black
Standards
ETL -ETL-C
Item
WineCellar
Defrost
Automatic
Door Material
Glass
Freezer Capacity
5.8 cu. ft.
Construction Material
Glass
Refrigerator Item
WineCellar
Application
WineCellar
Finish
Black

Description

SUMMIT's collection of built-in undercounter wine cellars offers quality storage with user-friendly convenience and elegant style. The SWBV3071 is a 30in wide wine and craft beer cooler designed for built-in installation under counters. The fully finished black cabinet also allows freestanding use. This unit includes two stainless steel trimmed glass doors with a unique French door swing. Both include factory installed locks and professional handles. Front locks offer keyed security for both compartments. The sealed back design ensures easier cleanability. Two separate zones feature independent digital thermostats, allowing you to store craft beer or white wine in the left side while preserving your red wine in the right. The left beverage compartment includes three slide-out black wire shelves with wooden trim to match the six wooden shelves included in the right. Both sections feature a slotted floor to hold additional bottles. The digital control panel features an LED temperature readout in Celsius or Fahrenheit. Recessed LED lighting in a white hue offers an attractive and efficient presentation. With its attractive style and user-friendly features, the SWBV3071 is a great addition to any home looking to bring versatile beverage storage under the counter.


  • Meets UL-471 commercial standards
  • Two independent zones allow you to store both red and white wine or craft beer at the proper conditions
  • Interior digital thermostat lets you separately manage the temperature of each section, with a readout viewable in Celsius or Fahrenheit
  • French door swing offers a modern look, with stainless steel door trim for an added accent
  • Gentle and energy efficient LED lighting in an attractive white hue offers an elegant view of stored items
  • Red wine section includes six removable wooden shelves for proper bottle storage
  • Craft beer section is equipped with three adjustable black wire shelves with an attractive wooden trim to complement the wine section
  • Floor is specially designed with slots to allow you to store larger champagne or Burgundy style bottles safely on their sides
  • Sleek stainless steel handles add an elegant touch to any setting
  • French door swing offers a modern look, with stainless steel door trim for an added accent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.