Zoro Homepage

30in Wide Convertible Drawer Refrigerator/Warming Cabinet

  • Mfr # SPHC30

  • Zoro # G916281958


product price: $2,233.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Defrost
Frost-Free
Width
29.5 in
Refrigerator Capacity
2.4 cu.ft.
Standards
ETL -ETL-C -ETL-S
Height
17.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPHC30
Zoro #
G916281958
UPC #
761101102849
Country of Origin
China

Dimensions

Width
29.5 in
Height
17.88 in
Overall Depth
22.13 in

Details

Defrost
Frost-Free
Refrigerator Capacity
2.4 cu.ft.
Standards
ETL -ETL-C -ETL-S
Color
Black
Item
Refrigerator
Door Material
Stainless Steel/Panel-Ready
Freezer Capacity
2.4 cu. ft.
Refrigerator Item
Refrigerator
Application
Refrigerator
Finish
Black
Construction Material
Stainless Steel/Panel-Ready

Description

Summit is excited to introduce our SPHC30, the industry's first convertible warming and cooling drawer. The SPHC30 is sized at just under 30in wide for an easy fit in standard cutouts, with a front-breathing design that allows built-in installation. The drawer is constructed from 304-grade stainless steel, with a pro-style handle and a fully finished front. The drawer can be customized with overlay panels to match or accent existing cabinetry design. With 2.4 cu.ft of storage space and true versatility, our SPHC30 can function as both a cooling drawer and a warming drawer with a simple touch of a button. When in Cooling Mode, the unit is perfect for keeping beverages and snacks chilled temperatures range from 36 Degrees F/2 Degrees C to 43 Degrees F/6 Degrees C. Meanwhile, Warming Mode is ideal for helping bread dough rise, and can even be used to keep dishes warm until serving temperatures range from 80 Degrees F/20 Degrees C to 200 Degrees F/95 Degrees C. For maximum convenience, this unit ships with a removable dish rack. The control panel includes a digital thermostat with an LED display with Celsius or Fahrenheit readout located atop the drawer. There's also a user-friendly timer, a temperature memory function in the event of a power interruption, a convenient sabbath mode, and even an automatic child lock to help prevent accidents. The SPHC30 is a 115v unit that ships with a power cord, though professional installation is required. With its weatherproof construction, the SPHC30 is safe for use in both indoor and outdoor settings. With a sealed back and a fully finished black cabinet to ensure all components are protected from the elements. This unit is ETL-S listed to NSF-7 standards. Though our SPHC30 is unique in functionality, we manufacture additional drawer-style refrigerators, freezers, and even wine cellars. Visit summitappliance.com to browse our complete collections.


  • Specially designed to switch functions between a standard refrigerator or warming cabinet
  • ETL-S listed to NSF-7 standard and meets UL-471 for use in commercial settings
  • Front-breathing design allows you to build the drawer into cabinetry
  • Electronic controls located on the top drawer ensure easy temperature management, with an external readout of Celsius or Fahrenheit
  • Drawer accepts an overlay panel to let you seamlessly blend the unit into an existing cabinetry design
  • Drawer front and interior constructed from stainless steel for added durability and easy cleanability
  • Perfect for proofing bread with a temperature range of 80°F/20°C to 200°F/95°C
  • Perfect for chilling beverages with a temperature range of 36°F/2°C to 43°F/6°C
  • Minimum user maintenance with a fully no-frost operation system
  • Electronic controls located on the top drawer ensure easy temperature management, with an external readout of Celsius or Fahrenheit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.