Zoro Homepage

30in Wide Electric Coil Range

  • Mfr # TEM210BRWY

  • Zoro # G916281354


product price: $1,315.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Color
Black
Depth
24 in
Height
36 in
Width
30 in
Door Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEM210BRWY
Zoro #
G916281354
UPC #
761101024318
Country of Origin
United States

Dimensions

Depth
24 in
Height
36 in
Width
30 in

Details

Color
Black
Item
ElectricRange
Door Material
Stainless Steel
Case Material
Stainless Steel
Finish
Black
Application
ElectricRange

Description

Summit Appliance offers a wide selection of American-made household ranges built for long-lasting durability in space-challenged kitchens. The TEM210BRWY is an apartment-sized 220V electric range sized at 30in wide, with a generous 3.7 cu.ft oven interior that can accommodate large trays.


  • Shallower fit is ideal for L-shaped and galley kitchens
  • Standard size ideal for most kitchens
  • Designed and constructed domestically
  • Door includes a window and exterior on/off rocker light switch, making it easier to monitor your cooking without opening the door
  • Curved handles in brushed stainless steel offer an easier grip in attractive style
  • Low backguard trimmed in stainless steel makes it easier to integrate your own backsplash design
  • Bottom drop-down compartment is ideal for storing cookware, helping to free up space in your small kitchen
  • Three standard 6" and one large 8" element
  • Each coil element includes a removable chrome pan for easier cleaning
  • Door includes a window and exterior on/off rocker light switch, making it easier to monitor your cooking without opening the door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.