Zoro Homepage

30in Wide Electric Coil Top Range

  • Mfr # WEM2171Q

  • Zoro # G816281720


product price: $849.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Depth
24 in
Standards
CSA
Color
White
Width
30 in
Height
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEM2171Q
Zoro #
G816281720
UPC #
761101019758
Country of Origin
United States

Dimensions

Depth
24 in
Width
30 in
Height
40 in

Details

Item
ElectricRange
Standards
CSA
Color
White
Finish
White
Application
ElectricRange

Description

Summit Appliance offers a wide selection of American-made household ranges built for long-lasting durability in space-challenged kitchens. The WEM2171Q is an apartment-sized 220V electric range featured to meet ADA guidelines and ideal for use in senior living facilities, HUD applications, and other types of community living with added safety needs. It includes a pre-installed 3-prong line cord, as well as individual indicator lights for each cooking element and an interior oven light with an exterior on/off rocker switch. Sized at 30in wide, it has a full-sized 3.7 cu.ft oven interior that can accommodate large trays. Two adjustable oven racks are included. The waist-high broiler is located inside the oven, allowing you to switch functions without moving contents to a separate compartment on the floor. The lower drop-down storage compartment is ideal for keeping pots and pans out of the way in small kitchens. Designed to meet the most current UL safety standards, this unit features one 8in 950W and three 6in 650W coil elements. These operate at lower wattage than standard electric ranges, allowing for a slow but steady heating process that will not cycle off. Upfront push-to-turn knobs offer additional protection, ensuring users won't reach over hot burners to adjust the heat. This unit complies with ADA guidelines. The WEM2171Q comes in a classic white finish to suit any kitchen setting. It has a recessed oven door and is conveniently sized at just 24in deep for a better fit in galley in L-shaped kitchens, where every inch counts. Porcelain and steel construction help the unit hold up to years of daily use. We include an anti-tip bracket for added safety. With its classic style and quality construction, Summit's made in the USA cooking line offers reliable cooking for smaller homes. Additional choices are available in 20in, 24in, and 36in wide fits.


  • Designed and constructed domestically
  • Low wattage elements, individual indicator lights, and additional features to ensure added safety in senior living, HUD kitchens, and other group facilities
  • Standard size ideal for most kitchens
  • All knobs are located in the front of the range, letting you adjust your heating without reaching over hot burners
  • Three standard 6" and one large 8" element
  • Designed to comply with the latest UL safety standards, the elements operate at lower wattage for slower but steadier heating that will not cycle off
  • Each coil element includes a removable chrome pan for easier cleaning
  • Control panel includes five indicator lights to show when every cooking element in use
  • Pre-installed 3-prong 40 amp range cord
  • All knobs are located in the front of the range, letting you adjust your heating without reaching over hot burners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.