Zoro Homepage

30in Wide Gas Range

  • Mfr # WNM2307KW

  • Zoro # G316281312


product price: $923.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Color
White
Depth
24 in
Width
30 in
Height
44 in
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNM2307KW
Zoro #
G316281312
UPC #
761101019635
Country of Origin
United States

Dimensions

Depth
24 in
Width
30 in
Height
44 in

Details

Color
White
Item
GasRange
Finish
White

Description

Summit Appliance offers a wide selection of American-made household ranges built for long-lasting durability in space-challenged kitchens. The WNM2307KW is a gas range sized at 30in wide, with a generous 3.7 cu.ft oven interior that can accommodate large trays. Two adjustable oven racks are included. An oven window and on/off interior light allow you to easily keep watch over your cooking. The broiler is located below the oven in a drop-down compartment. Four open 9000 BTU gas burners accommodate most of your stovetop heating needs, with upfront push-to-turn knobs that let you adjust your cooking without reaching over hot burners. This unit utilizes an electronic ignition system for added safety. The WNM2307KW comes in a classic white finish, with a high backguard that includes a digital clock and timer. This unit has a recessed oven door and is conveniently sized at just 24in deep for a better fit in galley in L-shaped kitchens, where every inch counts. Constructed from porcelain and steel, the WNM2307KW offers lasting durability. We include an anti-tip bracket for added safety. With its classic style and quality construction, Summit's made in the USA cooking line offers reliable cooking for smaller homes. Additional choices are available in 20in, 24in, and 36in wide fits. This unit ships ready for natural gas connections. To use with propane, add the Kit LP.


  • Designed and constructed domestically
  • Standard size ideal for most kitchens
  • Shallower fit is ideal for L-shaped and galley kitchens
  • Push-to-turn knobs offer easier, safer access, preventing users from reaching over hot burners to adjust
  • Set for use with natural gas connection. To convert for propane use, add Kit LP
  • Spark ignition system with a pre-installed 115V 3-prong cord
  • Door includes a window and exterior on/off rocker light switch, making it easier to monitor your cooking without opening the door
  • 8" high backguard to protect wall from back splashes
  • Backguard includes time readout
  • Push-to-turn knobs offer easier, safer access, preventing users from reaching over hot burners to adjust

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.