Zoro Homepage

33in Wide Convertible All-Freezer/Refrigerator

  • Mfr # UF22W

  • Zoro # G516281310


product price: $1,509.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Width
32.75 in
Depth
29.25 in
Height
76.75 in
Capacity
21 cu. ft.
Standards
CSA -CSA-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF22W
Zoro #
G516281310
UPC #
761101067568
Country of Origin
Thailand

Dimensions

Width
32.75 in
Depth
29.25 in
Height
76.75 in

Details

Item
Freezer
Capacity
21 cu. ft.
Standards
CSA -CSA-C
Color
White
Defrost Type
Frost-Free
Application
Freezer
Finish
White

Description

Summit's selection of full-sized refrigeration offers versatile solutions for maximizing cold storage, with upright frost-free convertible freezers that can also be set at refrigerator temperatures. Model UF22W is a front-opening residential freezer that offers a full 21 cu.ft. of storage capacity. A touch control thermostat inside allows users to easily manage the temperature, as well as switch between refrigerator/freezer functionality as needed. Four adjustable wire shelves let you accommodate a variety of sizes, while a lower wire pull-out basket is included for additional storage as needed. Four removable in-door storage racks are ideal for holding condiments, frozen meals, ice cream, and other items. Frost-free operation ensures minimum maintenance and LED lighting makes it easy to navigate the large interior. This unit comes in a textured white exterior finish. The garage-ready design allows you to use this as a freezer in temperatures as low as 0 Degrees F and high as 110 Degrees F note: the refrigerator function will only stay in range if the ambient temperature is above 38 Degrees F. The sealed back ensures easy cleanup, with a right angle plug for a flush fit into your outlet for added space savings. The door features top and side grips to make it easier to move as needed, with powerful magnetic door gaskets that create a tight and efficient seal. This unit ships with a non-reversible right hand door swing. With its versatile functionality and convenient design, this is the ideal freezer or refrigerator for any home in need of extra fresh or frozen cold storage.


  • Full-size convertible design to hold freezer or refrigerator temperatures, ideal for bringing extra food storage to second kitchens, basements, garages, and other settings
  • Capable of operating as a refrigerator or freezer for true storage flexibility
  • Durable construction allows for garage use as a freezer (ambient temperature range: 0oF to 110oF). NOTE: when used as a refrigerator, ambient temperature must be above 38oF for proper storage conditions
  • Automatically illuminates when the door is opened
  • True no-frost operation that eliminates the need to ever manually defrost the interior
  • Allows easy management of unit temperature, as well as changing operation between refrigerator/freezer as needed
  • Rearrange the freezer space to fit any sized item or remove shelves for simple cleanup
  • Four removable racks let you keep additional items in easy reach
  • Lower wire drawer for additional organizing of stored contents
  • Automatically illuminates when the door is opened

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.