34in Wide 5-Burner Gas Cooktop In Stainless Steel _x000D_
- Mfr # GCJ536SSTK
- Zoro # G116282038
Key Features
Specifications
Product Information
- MFR #
- GCJ536SSTK
- Zoro #
- G116282038
- UPC #
- 761101086491
- Country of Origin
- Italy
Dimensions
- Width
- 36 in
- Height
- 2.88 in
- Depth
- 21 in
Details
- Item
- GasCooktop
- Color
- Stainless Steel
- Standards
- ETL -ETL-C
- Finish
- Stainless Steel
- Application
- GasCooktop
Description
Summit's Made in Italy gas cooktops offer a powerful performance in a durable, safe, and stylish design. The GCJ365SSTK is a five-burner gas cooktop with a 304 grade stainless steel surface. The cooktop is sized at 34in wide, while the included stainless steel trim kit allows you to cover additional space in wider cutouts designed for more traditional 36in counter spaces. Its wide surface area affords ample cooking space allowing multiple burners to be used at once, while continuous cast iron grates make it easy to move heavy pots and pans between burners. Upfront heavy-duty round knobs deliver additional safety by requiring a gentle push-to-turn motion to ignite, with thermocouple flame protection to ensure the gas turns off if the flame goes out. Featuring five gas burners manufactured by Defendi, this cooktop offers a variety of cooking options for unparalleled performance. The left-side dual flame burner has a 15,300 BTU total burner, with an included cast iron wok ring for quick heating of larger cooking vessels, and an inner flame with a maximum of 2,050 BTUs ideal for heating sauces. The top-center and lower-right semi-rapid 6,000 BTU burners meet most cooking needs. The bottom-center 3,400 BTU auxiliary burner works well for precision heating and cooking, while top right 10,000 rapid burner is ideal for boiling water or cooking larger dishes. The GCJ536SSTK uses electronic spark ignition and is preset for natural gas operation. We include a conversion kit to adjust to propane connections. A standard three-pronged 115V cord is pre-installed for easy hookup. Our Made in Italy cooking collection has gas cooktop options to fit any cooking need, including one, two, and four burner choices. Browse our website to explore the full collection. NOTE: This cooktop can fit cutouts starting at 32.75in wide, with the trim kit included to cover additional space up to 36in wide.
- Long-lasting durability in a sleek design
- Quality burners by Defendi with cast iron caps ensure lasting durability and easier cleanup
- Ships with a seamless stainless steel exterior trim kit that allows users to install this cooktop in 36" wide cutouts
- Removable ring included to safely hold a wok over the flame when cooking on the left-side burner
- Removable ring included to safely hold a wok over the flame when cooking on the left-side burner
- Safety feature requires you to turn the knob to the "full-on" position before pushing down, waiting for the ignition, and adjusting to your preferred heating level
- Heavy duty brass and aluminum knobs in a round design and steel finish for a modern look
- Convert operation from natural gas to LP with the included kit
- Solid cast iron construction to support heavy cookware, with a continuous design that makes it easy to move pots to a different burner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.