Zoro Homepage

36" Wide Built-In Refrigerator-Freezer, ADA Compliant

  • Mfr # FFRF36ADA

  • Zoro # G801711553


product price: $2,350.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Defrost
Frost-Free
Refrigerator Item
RefrigeratorFreezer
Height
31.5 in
Overall Depth
24.25 in
Standards
ETL -ETL-C -ETL-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFRF36ADA
Zoro #
G801711553
UPC #
761101063324
Country of Origin
China

Dimensions

Height
31.5 in
Overall Depth
24.25 in
Width
35.5 in

Details

Defrost
Frost-Free
Refrigerator Item
RefrigeratorFreezer
Standards
ETL -ETL-C -ETL-S
Freezer Capacity
5.8 cu. ft.
Color
Black
Application
RefrigeratorFreezer
Construction Material
Stainless Steel
Finish
Black

Description

SUMMIT brings quality and value under the counter with the industry's largest collection of ADA compliant built-in refrigeration.
The FFRF36ADA features a versatile design that meets NSF-7 and UL-471 commercial standards but is also approved for residential use. Sized at 36" wide, this all-in-one, side-by-side refrigerator-freezer is designed for built-in or freestanding installation. This unit features stainless steel doors and a stainless steel kickplate for added elegance in any setting. The jet black cabinet simplified cleaning, while its white interior makes viewing interior contents easy and stainless steel handles complete the look. The sealed back simplifies cleanup and offers space savings, while its frost-free operation ensures minimal user maintenance.
Each compartment has a factory-installed front lock for added security, as well as LED lighting to provide an attractive, energy-efficient presentation. Internal fans help to evenly cool each compartment. The user-friendly front digital display makes temperature control easy with a readout in either Fahrenheit or Celsius.
Inside, the FFRF36ADA features a 2.9 cu.ft. frost-free freezer compartment on the left and a 2.9 cu.ft. frost-free refrigerator compartment on the right. The refrigerator compartment includes three adjustable glass shelves with five placement options that offer multiple spill-proof storage options. The freezer compartment includes three adjustable chrome shelves, with five placement options for optimal storage options and proper cold air circulation. The freezer compartment includes three adjustable chrome shelves for proper cold air circulation. Additionally, the freezer section can be converted to run as a refrigerator, allowing you to adjust the temperature range to best accommodate your storage needs at the touch of a button.
The FFRF36ADA is sized at 31 1/2 inches high to fit under lower ADA compliant counters. For this unit with panel ready doors, see the FFRF36IFADA.
NOTE: Due to its larger commercial design, the FFRF36ADA requires an additional 5/8" of width for each door to open to a full 90o. If placing this unit against a right angle wall, be sure to accommodate this extra space.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.