Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" Wide Built-In Wine Cellar, ADA Compliant

  • Mfr # SWC3668ADA

  • Zoro # G201711672


product price: $2,162.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Defrost
Automatic
Construction Material
Glass
Overall Depth
23.5 in
Color
Black
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWC3668ADA
Zoro #
G201711672
UPC #
761101054940
Country of Origin
China

Dimensions

Overall Depth
23.5 in
Width
35.38 in
Height
31.5 in

Details

Defrost
Automatic
Construction Material
Glass
Color
Black
Finish
Black
Standards
ETL -ETL-C -ETL-S
Refrigerator Item
WineCellar
Application
WineCellar

Description

SUMMIT's collection of built-in undercounter wine cellars offers quality storage with user-friendly convenience and elegant style.
At just under 32" high and 36" wide, the SWC3668ADA wine cellar is designed for built-in installation under lower ADA compliant counters. The fully finished black cabinet also allows freestanding use. This unit includes two seamless stainless steel trimmed glass doors with a unique French door swing. Both include factory installed locks for added security and professional handles to finish the modern look.
Two separate zones feature independent digital thermostats, letting you chill white and sparkling wine in one section while preserving reds under warmer temperatures in the other. Both zones include five wooden shelves in a jet black finish with stainless steel trim, as well as slotted floors to accommodate champagne bottles. The interior can store up to 68 standard 750ml Bordeaux bottles. Alternatively, you can fit up to 56 wider "Burgundy" style bottles (often used for Chardonnay and Pinot Noir). Recessed LED lighting offers an attractive view to let you display your wine collection in style.
With a professional look and innovative design, SUMMIT SWC3668ADA is a unique addition to any home.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.