Zoro Homepage

36in Wide 2-Drawer All-Refrigerator Panels Not Included

  • Mfr # SPR36332DPNR

  • Zoro # G816281232


product price: $3,083.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Color
Black
Overall Depth
23.5 in
Standards
ETL -ETL-C -ETL-S
Height
33.88 in
Width
35.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR36332DPNR
Zoro #
G816281232
UPC #
761101146041
Country of Origin
China

Dimensions

Overall Depth
23.5 in
Height
33.88 in
Width
35.5 in

Details

Color
Black
Standards
ETL -ETL-C -ETL-S
Item
Refrigerator
Refrigerator Capacity
7.15 cu.ft.
Defrost
Frost-Free
Door Material
Stainless Steel/Panel-Ready
Refrigerator Item
Refrigerator
Freezer Capacity
7.15 cu. ft.
Construction Material
Stainless Steel/Panel-Ready
Application
Refrigerator
Finish
Black

Description

Summit is expanding its popular lineup of built-in undercounter drawer refrigeration with a new luxury 36in wide unit for residential or commercial kitchen spaces. The SPR36332DPNR is a 2-drawer all-refrigerator sized just under 36in wide and 24in deep for an easy fit under the counter in indoor or outdoor kitchens. The stainless steel drawer fronts can be easily removed to accept full overlay panels for a custom look to match or complement any kitchen style. We include a set of designer handles for optional use.


  • Uniquely sized luxury all-refrigerator for undercounter built-in installation in residential or commercial kitchen settings
  • ETL-S listed to NSF-7 standards allows use in commercial kitchens
  • Drawers can be customized with overlay panels to match or accent existing cabinetry
  • Each drawer includes a removable accessory that lets you divide your storage into six adjustable sections for better organization of the interior
  • Each drawer includes a removable accessory that lets you divide your storage into six adjustable sections for better organization of the interior
  • Front-breathing design allows the unit to be built-in under counters
  • Durable, weatherproof construction designed to hold up to the elements
  • No-frost operation for minimal user maintenance
  • Electronic controls for seamless temperature management, with readout in either Celsius or Fahrenheit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.