Zoro Homepage

36in Wide 2-Drawer All-Refrigerator

  • Mfr # SPR36332D

  • Zoro # G416281403


product price: $3,310.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
Black
Overall Depth
23.5 in
Defrost
Frost-Free
Width
35.5 in
Height
33.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR36332D
Zoro #
G416281403
UPC #
761101107165
Country of Origin
China

Dimensions

Overall Depth
23.5 in
Width
35.5 in
Height
33.88 in

Details

Color
Black
Item
Refrigerator
Defrost
Frost-Free
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
7.15 cu.ft.
Door Material
Stainless Steel/Panel-Ready
Freezer Capacity
7.15 cu. ft.
Refrigerator Item
Refrigerator
Application
Refrigerator
Finish
Black
Construction Material
Stainless Steel/Panel-Ready

Description

Summit is expanding its popular lineup of built-in undercounter drawer refrigeration with a new luxury 36in wide unit for residential or commercial kitchen spaces. The SPR36332D is a 2-drawer all-refrigerator sized just under 36in wide and 24in deep for an easy fit under the counter in indoor or outdoor kitchens. Stainless steel drawers paired with professional stainless steel handles ensures lasting durability and a stunning, contemporary style to suit any setting. The fully finished drawer fronts can also be removed to accept full overlay panels for a custom look to match any kitchen style.


  • Uniquely sized luxury all-refrigerator for undercounter built-in installation in residential or commercial kitchen settings
  • ETL-S listed to NSF-7 standards allows use in commercial kitchens
  • Drawers can be customized with overlay panels to match or accent existing cabinetry
  • Each drawer includes a removable accessory that lets you divide your storage into six adjustable sections for better organization of the interior
  • Each drawer includes a removable accessory that lets you divide your storage into six adjustable sections for better organization of the interior
  • Front-breathing design allows the unit to be built-in under counters
  • Durable, weatherproof construction designed to hold up to the elements
  • No-frost operation for minimal user maintenance
  • Electronic controls for seamless temperature management, with readout in either Celsius or Fahrenheit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.