Zoro Homepage

36in Wide 208-240V 5-Burner Radiant Cooktop

  • Mfr # CR5B36MB

  • Zoro # G616281425


product price: $780.99
/ea
Free Shipping & Returns

Key Features

Width
35.5 in
Standards
ETL -ETL-C
Height
2.13 in
Depth
20.5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR5B36MB
Zoro #
G616281425
UPC #
761101077567
Country of Origin
China

Dimensions

Width
35.5 in
Height
2.13 in
Depth
20.5 in

Details

Standards
ETL -ETL-C
Item
ElectricCooktop
Color
Black
Finish
Black
Application
ElectricCooktop

Description

Summit's collection of smooth-top radiant cooktops includes fully featured models sized for standard kitchen counters. The CR5B36MB is a 36in wide 208-240V radiant cooktop designed to fit popular 34-3/4in W x 19-5/8in D counter cutouts. Its surface is made of jet black glass for a contemporary look that's easier to clean. This unit does not ship with a power cord and must be hard-wired by a professional. Five elements let you meet a variety of cooking needs. The two extra large dual ring elements in the rear 2200W 9in element on the left and 3000W 9-3/4in element on the right allow you to efficiently heat woks, Dutch ovens, and other large cooking vessels or to switch to the inner 5-1/2in elements as needed. The 6-1/2in 1200W front burners cover standard sizes, while the center 100W warming zone element lets you keep cookware heated without overcooking. The knob controls are centered upfront, ensuring users won't have to reach over hot burners to adjust the temperature. Each knob features a stainless steel look for added style. For added safety, the knobs require a light push-to-turn force to help prevent accidental adjustments. A residual heat indicator light lets you know when the surface is still hot to touch. With its attractive design and smartly designed burner configuration, the CR5B36MB is the perfect choices for convenient cooking. Additional choices are available in 24in and 30in wide sizes, as well as white glass finishes and with touch controls. Browse the full Summit lineup for more.


  • 5-burner radiant cooktop designed to fit common 34-3/4" x 19-5/8" counter cutouts
  • Easy cleanup and elegant style on a smooth ceramic glass surface in a jet black finish
  • Rear right burner comes with a 9-3/4" diameter and powerful 3000W cooking power to handle large pots and help boil water with more speed
  • Controls require a gentle push to help prevent cooking accidents
  • Front left and front right burners are 6.5" in diameter to meet most cooking needs
  • Rear burners include an inner 5-1/2" burner, allowing you to save energy when heating smaller cookware
  • Center 6-1/2" element operates at a low 100W to help keep cookware warm without overheating
  • Controls require a gentle push to help prevent cooking accidents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.