Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36in Wide 208-240V 5-Zone Induction Cooktop

  • Mfr # SINC5B36B

  • Zoro # G416281250


product price: $783.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Standards
ETL -ETL-C
Depth
20.5 in
Height
2 in
Width
35.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SINC5B36B
Zoro #
G416281250
UPC #
761101077635
Country of Origin
China

Dimensions

Depth
20.5 in
Height
2 in
Width
35.5 in

Details

Color
Black
Standards
ETL -ETL-C
Item
InductionCooktop
Application
InductionCooktop
Finish
Black

Description

Enjoy the ease, speed, and safety of induction cooking with Summit's selection of energy efficient induction cooktops. The SINC5B36B is a 5-zone induction cooktop designed for use with 208-240V power sources. It comes in a popular 36in width that fits commonly sized 34-5/8in W x 19-5/8in D cutouts. This unit requires professional installation cord not included.


  • Electromagnetic heating technology where heat is generated inside your cookware, ensuring a more efficient process with less energy waste, faster heating, and a safer cooking experience
  • Powerful elements with fast heating to meet most stovetop cooking needs
  • Elegant style on a smooth, jet blaack glass surface for a contemporary look that is easier to clean
  • If the cooktop on/off switch is touched but no power level is selected within one minute, the cooktop automatically turns off
  • 8-1/4" elements in the front left and rear right operate at 2000W (with a 3000W capacity at the boost setting) for fast, powerful heating
  • 6-1/4" front right and rear left elements operate at 1500W (or 2000W using boost) to cover most general cooking needs
  • Largest elements are located diagonally, with maximum spacing to allow large cooking vessels in use simultaneously
  • All cooking zones include a "boost" function that lets them operate at a higher setting for up to 5 minutes, ideal for reducing cook time when boiling water
  • Allows you to program either burner to heat at a specified level for up to 99 minutes and either turn off when finished or display a countdown with an audible alert when the time is up
  • If the cooktop on/off switch is touched but no power level is selected within one minute, the cooktop automatically turns off

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.