Zoro Homepage

36in Wide Built-In Refrigerator-Freezer, ADA Compliant Panels Not Included

  • Mfr # FFRF36IFADA

  • Zoro # G316281480


product price: $2,779.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Standards
ETL -ETL-C -ETL-S
Defrost
Frost-Free
Color
Black
Refrigerator Capacity
5.8 cu.ft.
Overall Depth
24.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFRF36IFADA
Zoro #
G316281480
UPC #
761101067940
Country of Origin
China

Dimensions

Overall Depth
24.25 in
Height
31.5 in
Width
35.5 in

Details

Standards
ETL -ETL-C -ETL-S
Defrost
Frost-Free
Color
Black
Refrigerator Capacity
5.8 cu.ft.
Item
RefrigeratorFreezer
Door Material
Panel-Ready
Freezer Capacity
5.8 cu. ft.
Refrigerator Item
RefrigeratorFreezer
Construction Material
Panel-Ready
Application
RefrigeratorFreezer
Finish
Black

Description

SUMMIT brings quality and value under the counter with the industry's largest collection of ADA compliant built-in refrigeration. The FFRF36IFADA features a versatile design that meets NSF-7 and UL-471 commercial standards but is also approved for residential use. Sized at 36in wide, this all-in-one, side-by-side refrigerator-freezer is designed for built-in or freestanding installation. The two doors feature an integrated stainless steel frame designed to accept full panel overlays, allowing users to seamlessly blend the unit into their own cabinetry design panel size: 27-7/8in H x 17-9/16in W; 3/4in thick with a maximum weight of 10 lbs.


  • ETL-S listed to NSF-7 standard and meets UL-471 for use in commercial settings
  • 31-5/8 height for use under lower ADA compliant counters
  • Front-breathing system allows the unit to be used built-in
  • Interior LED lighting in the primary refrigerator section offers an attractive and energy efficient presentation
  • Integrated stainless steel door frame accepts full overlay panels, allowing you to customize the refrigerator door or blend it into your cabinetry design; panel size: 17-9/16" W x 27-7/8" H and at least 3/4" thick; 10 lbs. maximum; customers provide their own handles
  • No-frost operation ensures reduced maintenance in both the refrigerator and freezer compartments
  • Digital control panel allows for easy temperature control, with a clear readout in Fahrenheit or Celsius
  • Interior LED lighting in the primary refrigerator section offers an attractive and energy efficient presentation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.