Zoro Homepage

36in Wide Built-In Refrigerator-Freezer

  • Mfr # FFRF36

  • Zoro # G116281376


product price: $2,319.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Color
Black
Defrost
Frost-Free
Refrigerator Capacity
5.35 cu.ft.
Width
35.5 in
Height
34.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFRF36
Zoro #
G116281376
UPC #
761101063140
Country of Origin
China

Dimensions

Width
35.5 in
Height
34.25 in
Overall Depth
24.25 in

Details

Color
Black
Item
RefrigeratorFreezer
Defrost
Frost-Free
Refrigerator Capacity
5.35 cu.ft.
Standards
ETL -ETL-C -ETL-S
Door Material
Stainless Steel
Freezer Capacity
5.35 cu. ft.
Construction Material
Stainless Steel
Refrigerator Item
RefrigeratorFreezer
Application
RefrigeratorFreezer
Finish
Black

Description

SUMMIT brings quality and value under the counter with the industry's largest collection of built-in refrigeration. The FFRF36 features a versatile design that meets NSF-7 and UL-471 commercial standards but is also approved for residential use. Sized at 36in wide, this all-in-one, side-by-side refrigerator-freezer is designed for built-in or freestanding installation. This unit features a jet black cabinet and stainless steel doors complete with pro style handles. Both sections include factory-installed keyed locks for added security. Digital controls are located in the kickplate, allowing you to adjust the temperature without opening the door. This unit has a sealed back design to enable easier cleanup and added space savings. Inside, the FFRF36 features a 2.9 cu.ft. frost-free freezer compartment on the left and a 2.9 cu.ft. frost-free refrigerator compartment on the right. Both sections are frost-free for easy maintenance, with internal fans to help provide even cooling. The refrigerator compartment includes three adjustable glass shelves with five placement options that offer multiple spill-proof storage options. The freezer compartment includes three adjustable chrome shelves for proper cold air circulation. Additionally, the freezer section can be converted to run as a refrigerator, allowing you to adjust the temperature range to best accommodate your storage needs at the touch of a button. With its innovative all-in-one design, user-friendly features, and frost-free operation, the FFRF36 is a great choice for smaller kitchens looking to maximize storage space. NOTE: Due to its larger commercial design, the FFRF36 requires an additional 5/8in of width for each door to open to a full 90 Degrees. If placing this unit against a right angle wall, be sure to accommodate this extra space.


  • ETL-S listed to NSF-7 standard and meets UL-471 for use in commercial settings
  • Front-breathing system allows the unit to be used built-in
  • Separate refrigerator and freezer sections with single compressor operation
  • Freezer compartment temperature can be set to serve as a second refrigerator as needed
  • Keyed locks for each section offer added security
  • Stainless steel handles offer an attractive finish for the appliance
  • Digital control panel allows for easy temperature control, with a clear readout in Fahrenheit or Celsius
  • Interior LED lighting in the primary refrigerator section offers an attractive and energy efficient presentation
  • Refrigerator section includes three spill-proof glass shelves for easier cleaning, while the freezer includes three adjustable chrome shelves to ensure proper cold air circulation
  • Freezer compartment temperature can be set to serve as a second refrigerator as needed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.