Zoro Homepage

36in Wide Built-In Refrigerator-Freezer Panels Not Included

  • Mfr # FFRF36IF

  • Zoro # G216281498


product price: $2,647.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Color
Black
Defrost
Frost-Free
Refrigerator Capacity
5.8 cu.ft.
Width
35.5 in
Overall Depth
24.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFRF36IF
Zoro #
G216281498
UPC #
761101067704
Country of Origin
China

Dimensions

Width
35.5 in
Overall Depth
24.25 in
Height
34.25 in

Details

Color
Black
Defrost
Frost-Free
Refrigerator Capacity
5.8 cu.ft.
Item
RefrigeratorFreezer
Standards
ETL -ETL-C -ETL-S
Door Material
Panel-Ready
Refrigerator Item
RefrigeratorFreezer
Application
RefrigeratorFreezer
Freezer Capacity
5.8 cu. ft.
Construction Material
Panel-Ready
Finish
Black

Description

SUMMIT brings quality and value under the counter with the industry's largest collection of built-in refrigeration. The FFRF36IF features a versatile design that meets NSF-7 and UL-471 commercial standards but is also approved for residential use. Sized at 36in wide, this all-in-one, side-by-side refrigerator-freezer is designed for built-in or freestanding installation. The two doors feature an integrated stainless steel frame designed to accept full panel overlays, allowing users to seamlessly blend the unit into their own cabinetry design panel size: 27-7/8in H x 17-9/16in W; 3/4in thick with a maximum weight of 10 lbs.. Users must supply their own door handle. The digital controls are located in the kickplate, allowing you to adjust the temperature without opening the door. This unit has a sealed back design to enable easier cleanup and added space savings. Inside, the FFRF36IF features a 2.9 cu.ft. frost-free freezer compartment on the left and a 2.9 cu.ft. frost-free refrigerator compartment on the right. Both sections are frost-free for easy maintenance, with internal fans to help provide even cooling. The refrigerator compartment includes three adjustable glass shelves with five placement options that offer multiple spill-proof storage options. The freezer compartment includes three adjustable chrome shelves for proper cold air circulation. Additionally, the freezer section can be converted to run as a refrigerator, allowing you to adjust the temperature range to best accommodate your storage needs at the touch of a button. With its innovative all-in-one design, user-friendly features, and frost-free operation, the FFRF36IF is a great choice for smaller kitchens looking to maximize storage space.


  • ETL-S listed to NSF-7 standard and meets UL-471 for use in commercial settings
  • Front-breathing system allows the unit to be used built-in
  • Separate refrigerator and freezer sections with single compressor operation
  • Refrigerator section includes three spill-proof glass shelves for easier cleaning, while the freezer includes three adjustable chrome shelves to ensure proper cold air circulation
  • No-frost operation ensures reduced maintenance in both the refrigerator and freezer compartments
  • Interior LED lighting in the primary refrigerator sections offers an attractive and energy efficient presentation
  • Refrigerator section includes three spill-proof glass shelves for easier cleaning, while the freezer includes three adjustable chrome shelves to ensure proper cold air circulation
  • Digital control panel allows for easy temperature control, with a clear readout in Fahrenheit or Celsius

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.