Zoro Homepage

36in Wide Built-In Wine Cellar

  • Mfr # SWC3668

  • Zoro # G016281711


product price: $2,053.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Color
Black
Height
34.25 in
Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Width
35.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWC3668
Zoro #
G016281711
UPC #
761101054933
Country of Origin
China

Dimensions

Height
34.25 in
Width
35.38 in
Overall Depth
23.5 in

Details

Color
Black
Item
WineCellar
Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Door Material
Glass
Application
WineCellar
Refrigerator Item
WineCellar
Finish
Black
Construction Material
Glass

Description

SUMMIT's collection of built-in undercounter wine cellars offers quality storage with user-friendly convenience and elegant style. The SWC3668 is a 36in wide wine cellar designed for built-in installation under counters. The fully finished black cabinet also allows freestanding use. This unit includes two seamless stainless steel trimmed glass doors with a unique French door swing. Both include factory installed locks for added security and professional handles to finish the modern look. Two separate zones feature independent digital thermostats, letting you chill white and sparkling wine in one section while preserving reds under warmer temperatures in the other. Both zones include five wooden shelves in a jet black finish with stainless steel trim, as well as slotted floors to accommodate champagne bottles. The interior can store up to 68 standard 750ml Bordeaux bottles. Alternatively, you can fit up to 56 wider inBurgundyin style bottles often used for Chardonnay and Pinot Noir. Recessed LED lighting offers an attractive view to let you display your wine collection in style. With a professional look and innovative design, SUMMIT SWC3668 is a unique addition to any home. For this unit sized for lower ADA compliant counters, see the SWC3668ADA.


  • Make the best use of space by installing this unit under the counter and flush with other cabinetry
  • ETL-S listed to ANSI-NSF Standard 7 and meets UL-471
  • Two distinct temperature zones let you store white wine at colder temperature and red wine under warmer conditions
  • Door trim is completely seamless for a more luxurious look
  • Gentle and energy efficient LED lighting offers an elegant view of your collection
  • Each zone is equipped with electronic temperature controls for easy and intuitive temperature management
  • Stainless steel trimmed wooden shelves with a jet black finish for a modern look
  • Sleek stainless steel handles add an elegant touch to any setting
  • French door swing for a more dramatic presentation
  • Door trim is completely seamless for a more luxurious look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.