Zoro Homepage

36in Wide Gas Range

  • Mfr # WNM4307

  • Zoro # G416281489


product price: $1,099.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Height
44 in
Width
36 in
Depth
24 in
Color
White
Application
GasRange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNM4307
Zoro #
G416281489
UPC #
761101013169
Country of Origin
United States

Dimensions

Height
44 in
Width
36 in
Depth
24 in

Details

Item
GasRange
Color
White
Application
GasRange
Finish
White

Description

Summit Appliance offers a wide selection of American-made household ranges built for long-lasting durability in space-challenged kitchens. The WNM4307 is a gas range sized at 36in wide, with a 2.92 cu.ft oven interior that can accommodate large trays. Two adjustable oven racks are included. The broiler is located below the oven in a drop-down compartment. Four open 9000 BTU gas burners accommodate most of your stovetop heating needs, with upfront push-to-turn knobs that let you adjust your cooking without reaching over hot burners. This unit utilizes an electronic ignition system for added safety. The WNM2307 comes in a classic white finish to suit any kitchen setting. The side storage compartment features a removable shelf for keeping your cookware and other kitchen tools handy. This unit has a recessed oven door and is conveniently sized at just 24in deep for a better fit in galley in L-shaped kitchens, where every inch counts. Constructed from porcelain and steel, the WNM4307 offers lasting durability. We include an anti-tip bracket for added safety. With its classic style and quality construction, Summit's made in the USA cooking line offers reliable cooking for smaller homes. Additional choices are available in 20in, 24in, and 30in wide fits. This unit ships ready for natural gas connections. To use with propane, add the Kit LP.


  • Designed and constructed domestically
  • Uniquely sized to fit many older kitchen spaces
  • Shallower fit is ideal for L-shaped and galley kitchens
  • 12" wide storage cabinet included in body, with a removable shelf to help store cookware, smaller appliances, non-perishable food, and other items
  • Set for use with natural gas connection. To convert for propane use, add Kit LP
  • Spark ignition system with a pre-installed 115V 3-prong cord
  • Lower drop-down compartment for separate broiling with even heat distribution
  • Smart design limits the depth and protects adjacent cabinets
  • Push-to-turn knobs offer easier, safer access, preventing users from reaching over hot burners to adjust
  • 12" wide storage cabinet included in body, with a removable shelf to help store cookware, smaller appliances, non-perishable food, and other items

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.