Zoro Homepage

36in Wide Gas Range

  • Mfr # WNM430P

  • Zoro # G916281552


product price: $1,149.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Color
White
Width
36 in
Height
44 in
Depth
24 in
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNM430P
Zoro #
G916281552
UPC #
761101029528
Country of Origin
United States

Dimensions

Width
36 in
Height
44 in
Depth
24 in

Details

Color
White
Item
GasRange
Finish
White
Application
GasRange

Description

Summit Appliance offers a wide selection of American-made household ranges built to last in space-challenged kitchens, including off-grid settings with non-traditional power needs. Sized at 36in wide, the WNM430P is a complete gas range with four open 9000 BTU burners, a 2.92 cu.ft. oven, and lower drop-down broiler compartment. It utilizes battery start ignition, ideal for rural areas or other homes not using electricity to power appliances. This item is set for natural gas. To convert for propane use, add accessory Kit LPP. With a classic white exterior, the WNM430P matches any kitchen style. It is sized with a convenient 24in depth, ideal for L-shaped or galley kitchens where every inch counts. The recessed door design helps to protect adjacent cabinetry. Upfront push-to-turn knobs ensure easy, safer cooking, preventing users from reaching over hot burners to adjust the heating. Inside, the porcelain oven includes two adjustable racks to accommodate a variety of sizes. Made in the USA, Summit's slim-fitting ranges offer lasting durability in the prefect fit. Additional sizes and styles are available. Browse our full selection to explore your choices.


  • Designed and constructed domestically
  • Uniquely sized to fit many older kitchen spaces
  • Shallower fit is ideal for L-shaped and galley kitchens
  • Push-to-turn knobs offer easier, safer access, preventing users from reaching over hot burners to adjust
  • 9000 BTU burners with built-in enamel grates to meet most cooking needs
  • Set for use with natural gas connection. To convert for propane use, add Kit LPP
  • Lower drop-down compartment for separate broiling with even heat distribution
  • Smart design limits the depth and protects adjacent cabinets
  • 12" wide storage cabinet included in body, with a removable shelf to help store cookware, smaller appliances, non-perishable food, and other items
  • Push-to-turn knobs offer easier, safer access, preventing users from reaching over hot burners to adjust

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.