Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36in Wide Outdoor 2-Drawer All-Refrigerator

  • Mfr # SPR36DROS

  • Zoro # G116281314


product price: $3,083.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Defrost
Frost-Free
Standards
ETL -ETL-C -ETL-S
Overall Depth
23.5 in
Color
Black
Refrigerator Capacity
7.15 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR36DROS
Zoro #
G116281314
UPC #
761101107172
Country of Origin
China

Dimensions

Overall Depth
23.5 in
Width
35.5 in
Height
33.88 in

Details

Defrost
Frost-Free
Standards
ETL -ETL-C -ETL-S
Color
Black
Item
Refrigerator
Refrigerator Capacity
7.15 cu.ft.
Door Material
Stainless Steel/Panel-Ready
Construction Material
Stainless Steel/Panel-Ready
Refrigerator Item
Refrigerator
Freezer Capacity
7.15 cu. ft.
Application
Refrigerator
Finish
Black

Description

Summit manufactures an extensive selection of built-in refrigeration specially constructed for safe and reliable cooling in outdoor kitchens, including new 36in wide drawer refrigerators approved for residential or commercial spaces. The SPR36DROS is a 2-drawer all-refrigerator sized just under 36in wide and 24in deep for an easy fit under the counter in any outdoor kitchen. Stainless steel drawers paired with professional stainless steel handles ensures lasting durability and a stunning, contemporary style to suit any setting. The fully finished drawer fronts can also be removed to accept full overlay panels for a custom look to match any kitchen style.


  • Uniquely sized luxury all-refrigerator for undercounter built-in installation in residential or commercial kitchen settings
  • Durable, weatherproof construction designed to hold up to the elements
  • ETL-S listed to NSF-7 standards allows use in commercial kitchens
  • Audible alarm sounds if the drawers are left open for more than five minutes
  • Interior and exterior drawer fronts feature stainless steel construction in a horizontal grain for long-lasting luxury under the counter
  • Front-breathing design allows the unit to be built-in under counters
  • No-frost operation for minimal user maintenance
  • Electronic controls for seamless temperature management, with readout in either Celsius or Fahrenheit
  • Each drawer includes a removable accessory that lets you divide your storage into six adjustable sections for better organization of the interior
  • Audible alarm sounds if the drawers are left open for more than five minutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.