Zoro Homepage

48in Wide All-In-One Kitchenette, No Plumbing Needed

  • Mfr # C48ELGLASSPUMP

  • Zoro # G916281293


product price: $3,569.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Standards
ETL -ETL-C
Height
40 in
Length
24 in
Capacity
5.1 cu. ft.
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C48ELGLASSPUMP
Zoro #
G916281293
UPC #
761101086286
Country of Origin
China

Dimensions

Height
40 in
Length
24 in
Width
47.25 in

Details

Standards
ETL -ETL-C
Capacity
5.1 cu. ft.
Color
White
Item
Kitchenette
Defrost Type
Cycle
Application
Kitchenette
Finish
White

Description

Summit brings innovation and convenience to non-traditional kitchen spaces with a new line of all-in-one kitchenettes designed for use in settings without standard water lines. Great for efficiency housing, off-grid living, and temporary or basement kitchens, the C48ELGLASSPUMP is a 48 inch wide kitchenette composed of a refrigerator-freezer, 2-burner radiant cooktop, sink, and storage cabinet that can be used as a portable water station. We include CKPUMPKIT, a package that features everything you need to connect the sink to a removable 5 gallon water jug to pump your fresh water through the included faucet. The kit comes with a 5 gallon jug, 6 gallon waste water container, 110V water pump, and all of the hardware and tubing you need to install your own inno plumbingin sink. The C48ELGLASSPUMP features a smooth 2-burner readiant cooktop in black glass for convenient stovetop heating. The cooktop includes its own pre-installed 3-prong cord for easy setup. It ships with our popular CT661W European refrigerator-freezer, offering 5.1 cu.ft. of storage capacity with adjustable glass shelves, door racks, a scalloped steel wine shelf, and large crisper drawer ideal for keeping produce at its best. Sized just under 48 inches wide, the C48ELGLASSPUMP comes in a shallow 24 inch depth ideal for smaller kitchens. It features a classic white cabinet finish with a durable stainless steel work surface and backguard. For more storage options, add our APSS48 appliance station shelf or our selection of wall cabinets. This unit ships on one pallet in three overboxed packages kitchenette, refrigerator, and pump kit. Just slide the refrigerator in, install the pump kit, plug in the appliances, and enjoy your fully functional efficiency kitchen with no plumbing required!.


  • Includes a refrigerator-freezer, 2-burner cooktop, sink, and water pump kit to meet all of your basic kitchen needs
  • Allows you to create your own portable handwash station without a direct water line connection or drain
  • Includes SUMMIT CT661W, a refrigerator-freezer with dual evaporator cooling, adjustable glass shelves, a crisper, and more
  • Operating indicators light up to show which burner is in use
  • Easy to install 110V pump system to connect the included fresh water jug to your sink
  • Large cabinet interior can fit up to two standard 5 gallon jugs (1 included with kit)
  • Connects to your sink drain for easy cleanup
  • CKPUMPKIT ships with all of the pieces you need to connect the water jug and waste container to your sink
  • Includes a 5-3/4" 600W front element and 7" 900W rear element in a smooth black finish for easier cleanup and safer cooking
  • Operating indicators light up to show which burner is in use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.