Zoro Homepage

48in Wide All-In-One Kitchenette Refrigerator Not Included

  • Mfr # C48ELGLASSNR

  • Zoro # G516281273


product price: $1,903.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
40 in
Standards
ETL -ETL-C
Length
24 in
Width
47.25 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C48ELGLASSNR
Zoro #
G516281273
UPC #
761101061535
Country of Origin
China

Dimensions

Height
40 in
Length
24 in
Width
47.25 in

Details

Item
Kitchenette
Standards
ETL -ETL-C
Color
White
Application
Kitchenette
Finish
White

Description

Summit brings true convenience to smaller spaces with all-in-one combination kitchenettes. Available in a variety of sizes and finishes, these units come fully featured with everything you need for the home foodservice experience. The C48ELGLASSNR is a 48in wide kitchenette. It includes a 115V smooth-top radiant cooktop with two elements and a pre-installed cord with a standard NEMA 5-15 plug for easy setup. The stainless steel sink includes a faucet for hot and cold water. Two cabinets provide ample space for dry storage. This unit ships with an opening that can accept a 33in H x 24in W x 24in deep appliance, including our popular line of refrigerators. In addition to this unit, Summit manufactures a wide range of kitchenettes starting at just 30in wide. Additional choices include a refrigerator-freezer, with alternate cooking styles in radiant and induction. With its efficient design and endless options, Summit's all-in-one kitchenette lineup is perfect for studio apartments, hotel rooms, dormitories, ADUs, temporary kitchens, and other settings.


  • Includes a 2-burner cooktop, sink with faucet, storage cabinet, and opening to accept a 24" wide refrigerator or dishwasher (not included)
  • Two 120V burners in smooth black glass ensure easy cleanup with an elegant look
  • 12 amp cooktop with a standard NEMA 5-15 3-prong plug
  • Fast and easy setup in one box
  • Easy to clean and built to last
  • Stainless steel sink comes ready to wash
  • Large convenient cabinet with center shelf lets you store dry goods behind a door
  • 24" W x 24" D opening to accept a refrigerator, dishwasher, or additional cabinetry (not included)
  • Fast and easy setup in one box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.