Zoro Homepage

51 Bottle Integrated Wine Cellar

  • Mfr # VC60D

  • Zoro # G216281313


product price: $1,804.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Height
34.88 in
Color
Unfinished
Defrost
Automatic
Width
23.25 in
Overall Depth
22.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC60D
Zoro #
G216281313
UPC #
761101031262
Country of Origin
China

Dimensions

Height
34.88 in
Width
23.25 in
Overall Depth
22.38 in

Details

Color
Unfinished
Defrost
Automatic
Standards
ETL -ETL-C
Item
WineCellar
Door Material
Glass
Construction Material
Glass
Application
WineCellar
Refrigerator Item
WineCellar
Finish
Unfinished

Description

SUMMIT introduces fully integrated wine cellars for optimum storage and professional elegance. The VC60D is a dual zone wine cellar designed to store bottles under the ideal conditions. The door features a slightly tinted double pane tempered glass construction to protect your collection from UV light, with seamless stainless steel trim for a sleek, professional look. This unit includes a stylish stainless steel handle. The door swing is user reversible, offering more flexibility when positioning the unit. Inside, the VC60D features two distinct zones for storing reds and whites at the proper temperature. A digital thermostat offers easy temperature management, with an alarm that sounds when either interior temperature has drifted out of range. Five standard wooden shelves hold bottles in classic style, while the bottom shelf comes in a unique tilt design that lets you best display the labels for maximum effect. This unit can store up to 51 Bordeaux or 36 Burgundy style bottles, depending on exact bottle size and storage configuration. Recessed LED lighting provides an elegant view of the interior, with an optional setting of display or functional mode. Additional features include an open door alarm and Sabbath Mode setting for religious observance. The VC60D is auto defrost, with fan-forced cooling that ensures the interior temperature is evenly distributed and a condensation collection system that helps to maintain the correct level of humidity inside. With a stunning look and versatile design, the VC60D adds a great touch to any room. This unit is designed for fully integrated installation cutout dimensions: 34-3/8in to 34-5/8 H x 21-5/8in W x 21-5/8in D.


  • Lower zone is ideal for storing red and blush wine between 55 and 72oF, while the upper compartment is better suited for cooler blushes and whites at 41 to 55oF
  • Meets UL-471 commercial standards
  • Electronic controls ensure easy and intuitive temperature management, with a readout in Celsius or Fahrenheit
  • Alarm sounds off when unit's interior rises or falls out of the set range
  • User-reversible door swing in double pane tempered glass for best protection from UV light
  • Store bottles safely in classic style
  • Unique design lets you stand bottles at an angle to display the label
  • Sounds after door is left open for over a minute to best prevent accidents
  • Can be set for showcase mode, remaining on until manually turned off, or functional model (turning on when the door is opened and off when it is closed)
  • Alarm sounds off when unit's interior rises or falls out of the set range

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.