Zoro Homepage

54in Wide All-In-One Kitchenette, ADA Counter Height

  • Mfr # CK55ADASINKL

  • Zoro # G316281978


product price: $2,592.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Height
34 in
Width
54.13 in
Length
23.75 in
Color
Black
Standards
ETL -ETL-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK55ADASINKL
Zoro #
G316281978
UPC #
761101089096
Country of Origin
China

Dimensions

Height
34 in
Width
54.13 in
Length
23.75 in

Details

Item
Kitchenette
Color
Black
Standards
ETL -ETL-C
Capacity
3.2 cu. ft.
Door Material
Stainless Steel
Defrost Type
Cycle
Door Color
Black
Application
Kitchenette
Finish
Black

Description

Summit brings true convenience to smaller spaces with all-in-one combination kitchenettes. Available in a variety of sizes and finishes, these units come fully featured with everything you need for the home foodservice experience, including a 2-burner smooth-top cooktop, sink, storage cabinets, and refrigerator with a freezer compartment. The CK55ADASINKL is 54in wide in an easy-fitting 24in depth. The counter is sized at 34in high to comply with ADA guidelines for user accessibility.


  • All-in-one kitchen is built with virtually everything you need for meal preparation
  • 34" counter height helps to comply with the guidelines set by the Americans with Disabilities Act (ADA) for improved accessibility
  • CP34BSS is packaged inside the kitchenette. This 3.2 cu.ft. ENERGY STAR certified refrigerator includes adjustable glass shelves, door storage, and a freezer compartment
  • Modern design with a jet black powder-coated metal cabinet, stainless steel surface, and stainless steel refrigerator doors
  • Includes a 51⁄2" 500W front element and a 7" 900W rear element in a smooth black finish for easier cleanup and safer cooking
  • Both the cooktop (20amps) and refrigerator (1.1amps) include 3-pronged cords for easy setup
  • Cooktop features upfront knobs to comply with ADA guidelines
  • Cooktop knobs require a small amount of force to turn the elements on, helping to prevent accidents
  • Operating indicators light up to show which burner is in use
  • Modern design with a jet black powder-coated metal cabinet, stainless steel surface, and stainless steel refrigerator doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.