Zoro Homepage

54in Wide All-In-One Kitchenette, ADA Counter Height

  • Mfr # CK55ADASINKR

  • Zoro # G316281909


product price: $2,592.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Standards
ETL -ETL-C
Color
Black
Capacity
3.2 cu. ft.
Height
34 in
Width
54.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK55ADASINKR
Zoro #
G316281909
UPC #
761101089102
Country of Origin
China

Dimensions

Height
34 in
Width
54.13 in
Length
23.75 in

Details

Standards
ETL -ETL-C
Color
Black
Capacity
3.2 cu. ft.
Item
Kitchenette
Door Material
Stainless Steel
Door Color
Black
Defrost Type
Cycle
Application
Kitchenette
Finish
Black

Description

Summit brings true convenience to smaller spaces with all-in-one combination kitchenettes. Available in a variety of sizes and finishes, these units come fully featured with everything you need for the home foodservice experience, including a 2-burner smooth-top cooktop, sink, storage cabinets, and refrigerator with a freezer compartment. The CK55ADASINKR is 54in wide in an easy-fitting 24in depth. The counter is sized at 34in high to comply with ADA guidelines for user accessibility.


  • All-in-one kitchen is built with virtually everything you need for meal preparation
  • 34" counter height helps to comply with the guidelines set by the Americans with Disabilities Act (ADA) for improved accessibility
  • CP34BSS is packaged inside the kitchenette. This 3.2 cu.ft. ENERGY STAR certified refrigerator includes adjustable glass shelves, door storage, and a freezer compartment
  • Modern design with a jet black powder-coated metal cabinet, stainless steel surface, and stainless steel refrigerator doors
  • Includes a 51⁄2" 500W front element and a 7" 900W rear element in a smooth black finish for easier cleanup and safer cooking
  • Both the cooktop (20amps) and refrigerator (1.1amps) include 3-pronged cords for easy setup
  • Cooktop features upfront knobs to comply with ADA guidelines
  • Cooktop knobs require a small amount of force to turn the elements on, helping to prevent accidents
  • Operating indicators light up to show which burner is in use
  • Modern design with a jet black powder-coated metal cabinet, stainless steel surface, and stainless steel refrigerator doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.