Zoro Homepage

6" Wide Built-In Wine Cellar

  • Mfr # SWC007

  • Zoro # G001711674


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Defrost
Automatic
Refrigerator Item
WineCellar
Color
Black
Finish
Black
Height
32.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWC007
Zoro #
G001711674
UPC #
761101056319
Country of Origin
China

Dimensions

Height
32.25 in
Width
5.88 in
Overall Depth
20.75 in

Details

Defrost
Automatic
Refrigerator Item
WineCellar
Color
Black
Finish
Black
Standards
ETL -ETL-C
Construction Material
Glass
Application
WineCellar

Description

Complete any undercounter space in style with Summit's SWC007, a 6 inch wide wine cellar fully featured for user convenience.
Designed for built-in installation, the SWC007 features a front-breathing compressor-based cooling system. The stainless steel trimmed glass door includes a pro style handle and is user-reversible for added flexibility. This unit has a jet black exterior finish. The sealed back and right angle plug make it easy to install flush with cabinetry. At just 32 1/4 inches high, this unit can easily fit under most ADA compliant counters. We include a kickplate extender and leveling legs that allow you to raise the height an additional 2 1/2 inches, ensuring an easy fit under standard countertops as well.
Inside, the SWC007 features a digital thermostat with easy touch controls and a temperature readout that can be viewed in Celsius or Fahrenheit at the touch of a button. Seven slots let you store wine bottles with ease, including a slightly angled floor slot that makes it easier to store bottles that have already been opened. This unit is equipped with an open door and high temperature alarm to help ensure your bottles are stored properly. The Sabbath mode setting allows you to disable certain features during periods of observance.
With its attractive design and innovative size, the SWC007 is the perfect way to finish any kitchen design.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.