Zoro Homepage

60" Wide All-In-One Kitchenette

  • Mfr # C60EL

  • Zoro # G301711749


product price: $2,781.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Capacity
5.1 cu. ft.
Color
White
Width
59.18 in
Height
40 in
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C60EL
Zoro #
G301711749
UPC #
761101023861
Country of Origin
China

Dimensions

Width
59.18 in
Height
40 in
Depth
24 in

Details

Item
Kitchenette
Capacity
5.1 cu. ft.
Color
White
Standards
ETL -ETL-C
Defrost Type
Cycle
Finish
White
Application
Kitchenette

Description

SUMMIT brings innovative value into the kitchen with all-in-one combination units for full-service use. Two electric burners, a refrigerator-freezer, sink, and cabinet space create a utility kitchen with easy-fitting dimensions.


  • All-in-one kitchen is built with virtually everything you need for meal preparation
  • Includes SUMMIT CT661W, a refrigerator-freezer with dual evaporator cooling, adjustable glass shelves, a crisper, and more
  • Stainless steel sink with ready-to-use gooseneck faucet included
  • Includes a 4" high backguard to complete the look and offer added protection to your walls
  • Both the cooktop (12 amps) and refrigerator (1.2 amps) include 3-pronged cords for easy setup
  • Operating indicators light up to show which burner is in use
  • Cooktop knobs require a small amount of force to turn the elements on, helping to prevent accidents
  • Easy-to-clean surface with a professional look
  • User-reversible door swings on the refrigerator-freezer for added flexibility
  • Includes a 4" high backguard to complete the look and offer added protection to your walls

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.