Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60in Wide All-In-One Kitchenette Refrigerator Not Included

  • Mfr # C60ELNR

  • Zoro # G616281760


product price: $2,401.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Height
40 in
Color
White
Length
24 in
Width
59.18 in
Standards
ETL -ETL-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C60ELNR
Zoro #
G616281760
UPC #
761101061542
Country of Origin
China

Dimensions

Height
40 in
Length
24 in
Width
59.18 in

Details

Color
White
Standards
ETL -ETL-C
Item
Kitchenette
Finish
White
Application
Kitchenette

Description

Summit brings true convenience to smaller spaces with all-in-one combination kitchenettes. Available in a variety of sizes and finishes, these units come fully featured with everything you need for the home foodservice experience. The C60ELNR is a 60in wide kitchenette. It includes a built-in 115V 2-element cooktop with coil burners and a pre-installed cord with a standard NEMA 5-15 plug for easy setup. The stainless steel sink includes a faucet for hot and cold water. Two cabinets provide ample space for dry storage. This unit ships with an opening that can accept a 33in H x 24in W x 24in deep appliance, including our popular line of refrigerators. In addition to this unit, Summit manufactures a wide range of kitchenettes starting at just 30in wide. Additional choices include a refrigerator-freezer, with alternate cooking styles in radiant and induction. With its efficient design and endless options, Summit's all-in-one kitchenette lineup is perfect for studio apartments, hotel rooms, dormitories, ADUs, temporary kitchens, and other settings.


  • Includes a 2-burner cooktop, sink with faucet, storage cabinet, and opening to accept a 24" wide refrigerator or dishwasher (not included)
  • Includes two coil elements, with a rear 500W burner and front 900W burner to accommodate a range of heating options
  • 12 amp cooktop with a standard NEMA 5-15 3-prong plug
  • Fast and easy setup in one box
  • Easy to clean and built to last
  • Stainless steel sink built into the unit
  • Two large cabinets with shelves lets you store dry goods behind a door
  • 24" W x 24" D opening to accept a refrigerator, dishwasher, or additional cabinetry (not included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.