Zoro Homepage

62 lb. Clear Outdoor Icemaker Panel Not Included

  • Mfr # BIM68OSGDRIF

  • Zoro # G316281947


product price: $3,054.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Width
14.88 in
Ice Machine Storage Capacity
0.98 cu. ft.
Defrost
Frost-Free
Height
33.5 in
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIM68OSGDRIF
Zoro #
G316281947
UPC #
761101061801
Country of Origin
Korea, Republic of

Dimensions

Width
14.88 in
Height
33.5 in
Depth
22.63 in
Overall Width - Ice Machines
14.88 in
Overall Depth - Ice Machines
22.63 in
Overall Height - Ice Machines
33.5 in

Details

Ice Machine Storage Capacity
0.98 cu. ft.
Defrost
Frost-Free
Color
Stainless Steel
Item - Ice Machines
Icemaker
Standards
ETL -ETL-C -ETL-S
Door Material
Panel-Ready
Finish
Stainless Steel
Housing Material
Panel-Ready
Application
Icemaker

Description

Summit's commercially listed BIM68OS series icemakers are an attractive and durable solution to keeping a continuous supply of clear ice on hand in virtually any indoor or outdoor location. Sized at 15in wide, the BIM68OSGDRIF features a complete 304 grade stainless steel exterior specially built to hold up to the elements. The door is designed with a powerful magnetic gasket to ensure proper insulation. An integrated stainless steel door frame is designed to accept overlay panels, allowing you to create a custom look that blends into your cabinetry decor panel size: 29-9/16in H x 14-7/8in W at 3/4in thick. The front-breathing design allows built-in installation under counters, while the fully finished stainless steel cabinet also allows freestanding use, with a sealed back for added outdoor protection and easier cleanup. This model utilizes a gravity drain system. The BIM68OSGDRIF produces clear gourmet dice-style ice cubes, perfect for keeping any beverage cold without diluting the flavor. Under standard operating conditions, this unit can make up to 62 lbs. in a day cycle, while the storage bin can hold up to 26 lbs at a time. We include an ice scoop that can be hung inside for easy use. Frost-free operation eliminates the need to defrost the interior. Designed and manufactured for us in South Korea, the BIM68OSGDRIF is ETL-S listed to NSF-12 commercial standards for use in foodservice settings. The weatherproof constructed allows outdoor use, but this model can also be installed indoors in any kitchen or wet bar. For this unit with an internal pump, see the BIM68OSPUMPIF. NOTE: This unit requires professional installation. Drain hose and other connection equipment is not included.


  • 15" wide built-in undercounter icemaker produces 62 lbs. of clear gourmet ice cubes
  • Durable construction for safe installation in outdoor kitchens
  • Can make up to 62 lbs. in a day cycle, producing 24 cubes in a 30 minute span
  • Unit ships RHD but can be ordered with a left hand door swing (option LHD); not field-reversible
  • Integrated door frame accepts overlay panels for a customized look (panel size: 29-9/16" H x 14-7/8" W at 3/4" thick)
  • Door and cabinet are fully wrapped in 304 grade stainless steel for lasting elegance
  • Gourmet style rounded dice-style ice cubes
  • No-frost operation for minimum user maintenance
  • Requires connection to gravity drain
  • Unit ships RHD but can be ordered with a left hand door swing (option LHD); not field-reversible

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.