Zoro Homepage

68 lb. Clear Icemaker, ADA Compliant

  • Mfr # BIM62ADA

  • Zoro # G916281606


product price: $2,515.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Icemaker
Color
Stainless Steel
Height
32 in
Standards
ETL -ETL-C -ETL-S
Width
14.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIM62ADA
Zoro #
G916281606
UPC #
761101151465
Country of Origin
China

Dimensions

Height
32 in
Width
14.75 in
Depth
22.75 in
Overall Width - Ice Machines
14.75 in
Overall Height - Ice Machines
32 in
Overall Depth - Ice Machines
22.75 in

Details

Item - Ice Machines
Icemaker
Color
Stainless Steel
Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Housing Material
Stainless Steel
Finish
Stainless Steel
Application
Icemaker

Description

Summit brings proper convenience and streamlined luxury under the counter with built-in clear icemakers sized for residential and commercial spaces. Model BIM62ADA is a 15in wide icemaker at just 32in high, ideal for use under lower counters following ADA-compliant guidelines. The legs can also be raised to reach 34in, with a sliding kickplate that helps fill the extra space. This model features a complete stainless steel exterior for added durability and long-term use.


  • Built-in undercounter icemaker ideal for installation in kitchens, wet bars, break rooms, and other settings
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • 32" height allows installation under lower ADA-compliant counters
  • Allows for seamless integration with other appliances
  • Internal pump allows more flexibility in placing the unit
  • ETL-S listed to NSF-7 Standards for use in commercial establishments
  • High capacity production to keep clear gourmet ice on hand
  • Unique clear ice shape for an upscale presentation, while its dense structure means it melts slower, making it ideal for cocktails where dilution needs to be controlled
  • European style hinge design ensures a flush fit and allows for a smoother opening
  • Allows for seamless integration with other appliances

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.