Zoro Homepage

68 lb. Clear Icemaker, ADA Compliant Panel Not Included

  • Mfr # BIM62ADAPNR

  • Zoro # G416281649


product price: $2,649.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Defrost
Automatic
Color
Stainless Steel
Height
32 in
Standards
ETL -ETL-C -ETL-S
Depth
22.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIM62ADAPNR
Zoro #
G416281649
UPC #
761101156200
Country of Origin
China

Dimensions

Height
32 in
Depth
22.75 in
Width
14.75 in
Overall Height - Ice Machines
32 in
Overall Depth - Ice Machines
22.75 in
Overall Width - Ice Machines
14.75 in

Details

Defrost
Automatic
Color
Stainless Steel
Standards
ETL -ETL-C -ETL-S
Item - Ice Machines
Icemaker
Door Material
Panel-Ready
Housing Material
Panel-Ready
Application
Icemaker
Finish
Stainless Steel

Description

Summit brings proper convenience and streamlined luxury under the counter with built-in clear icemakers sized for residential and commercial spaces. Model BIM62ADAPNR is a 15in wide panel-ready icemaker featuring an attractive and durable stainless steel exterior. This icemaker is sized at just 32in high to fit under ADA compliant counters, but the legs can be raised up to 34-1/4in high to accommodate taller spaces. This unit ships with a sliding kickplate that helps fill the extra space if needed.


  • Built-in undercounter icemaker ideal for installation in kitchens, wet bars, break rooms, and other settings
  • Panel-ready door trim lets you seamlessly integrate this unit into your kitchen or bar
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • ETL-S listed to NSF-7 Standards for use in commercial establishments
  • European style hinge design ensures a flush fit and allows for a smoother opening
  • Innovative panel-ready bracket kit allows easy custom panel installation, but can also be removed cleanly if you redesign your space and prefer the look of a fully finished stainless steel door
  • 32" height allows installation under lower ADA-compliant counters
  • Leveling legs can be extended up to 2-1/4", with a slide-out kickplate that allows you to raise the overall height from 32" up to 34-1/4" if used under higher cabinets
  • Internal pump allows more flexibility in placing the unit
  • ETL-S listed to NSF-7 Standards for use in commercial establishments

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.