Zoro Homepage

68 lb. Outdoor Clear Icemaker, ADA Compliant

  • Mfr # BIM63OSADA

  • Zoro # G016281971


product price: $2,269.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Standards
ETL -ETL-C -ETL-S
Width
14.75 in
Color
Stainless Steel
Depth
22.75 in
Defrost
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIM63OSADA
Zoro #
G016281971
UPC #
761101156224
Country of Origin
China

Dimensions

Width
14.75 in
Depth
22.75 in
Height
32 in
Overall Height - Ice Machines
32 in
Overall Depth - Ice Machines
22.75 in
Overall Width - Ice Machines
14.75 in

Details

Standards
ETL -ETL-C -ETL-S
Color
Stainless Steel
Defrost
Automatic
Item - Ice Machines
Icemaker
Application
Icemaker
Finish
Stainless Steel
Housing Material
Stainless Steel

Description

Summit brings proper convenience and streamlined luxury outdoors with their built-in undercounter weatherproof icemakers sized for residential and commercial spaces. Model BIM63OSADA is a 15in wide outdoor icemaker featuring an attractive and durable stainless steel exterior designed to hold up to the outdoor elements. This icemaker is sized at just 32in high to fit under lower ADA compliant counters. The legs can be raised to 34-1/4in for taller spaces.


  • Built-in undercounter outdoor icemaker ideal for installation in kitchens, wet bars, break rooms, and other settings
  • Durable stainless steel construction for safe installation in outdoor spaces
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • Allows for seamless integration with other appliances
  • Leveling legs can be extended up to 2", with a slide-out kickplate that allows you to raise the overall height from 32" up to 34" if used under higher cabinets
  • Internal pump allows more flexibility in placing the unit
  • ETL-S listed to NSF-7 Standards for use in commercial establishments
  • High capacity production to keep clear gourmet ice on hand
  • Unique clear ice shape for an upscale presentation, while its dense structure means it melts slower, making it ideal for cocktails where dilution needs to be controlled
  • Allows for seamless integration with other appliances

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.