Zoro Homepage

80in Wide All-In-One Kitchenette with Range and Dishwasher

  • Mfr # ACK80HT

  • Zoro # G416281700


product price: $5,543.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Width
80 in
Length
26.5 in
Standards
UL -ULC
Height
59.63 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACK80HT
Zoro #
G416281700
UPC #
761101108285
Country of Origin
China

Dimensions

Width
80 in
Length
26.5 in
Height
59.63 in

Details

Item
Kitchenette
Standards
UL -ULC
Color
Black
Capacity
10.1 cu. ft.
Defrost Type
Frost-Free
Finish
Black
Application
Kitchenette

Description

Summit brings innovative value into the kitchen with all-in-one combination units for full-service use. Our ACK80HT features a full-sized refrigerator-freezer, dishwasher, electric range, sink, and storage cabinet to create a complete one-wall kitchenette, ideal for hospitality spaces.


  • Includes a full-sized refrigerator-freezer, 18" dishwasher, 4-burner electric range, sink with faucet, and storage cabinet
  • Ships with the FF1087B, a frost-free refrigerator-freezer with an 10.1 cu.ft. capacity
  • User-reversible door swing on the refrigerator for added flexibility
  • Easy to clean and built to last
  • Includes the DW185SSADA, a slim-fitting dishwasher with top-located digital controls, 8 wash programs, two slide-out racks, and a stylish stainless steel finish
  • Stainless steel sink comes ready to wash
  • Large convenient cabinet with center shelf lets you store dry goods behind a door
  • Plastic cutting board provides a durable, easy-to-clean space for food preparation
  • Located under the cutting board, allows for easy storage of cutlery and utensils
  • Easy to clean and built to last

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.