Zoro Homepage

83in Wide All-In-One Kitchenette with Washer/Dryer Combo

  • Mfr # ACKSPWD821G

  • Zoro # G816281652


product price: $4,890.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.

Key Features

Height
40 in
Length
26 in
Width
83 in
Standards
ETL -ETL-C
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACKSPWD821G
Zoro #
G816281652
UPC #
761101086965
Country of Origin
China

Dimensions

Height
40 in
Length
26 in
Width
83 in

Details

Item
Kitchenette
Standards
ETL -ETL-C
Color
White
Capacity
10.1 cu. ft.
Defrost Type
Frost-Free
Finish
White
Application
Kitchenette

Description

SUMMIT brings innovative value into the kitchen with all-in-one combination units for full-service use. Our ACKSPWD series features a full-sized refrigerator-freezer, washer/dryer combo, 2-burner cooktop, sink, and storage cabinet to create a complete one-wall kitchenette.


  • Includes a full-sized refrigerator-freezer, 115V washer/dryer combo, 2-burner cooktop, sink with faucet, and storage cabinets
  • Ships with Summit's ENERGY STAR certified FF1088W, a frost-free refrigerator-freezer with a 10.1cu.ft. capacity, adjustable glass shelves, door storage, and twin crispers
  • Refrigerator and freezer door swing can be switched to best accommodate your setup
  • Easy to clean and built to last
  • Multiple options to accommodate a variety of fabric needs, including settings for delicates, wools, sportswear, babywear, and more
  • Durable interior holds up load after load
  • Smooth glass cooktop offers easy cleanability and safer cooking, with a 115V 3-prong power cord included
  • Stainless steel sink comes ready to wash
  • Large convenient cabinet with center shelf lets you store dry goods behind a door
  • Easy to clean and built to last

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.