Zoro Homepage

8.8 cu. ft. Frost Free RefrigeratorFreezer with Installed Icemaker for Smaller Kitchens, White

  • Mfr # FF946WIM

  • Zoro # G716338715


product price: $2,039.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF946WIM
Zoro #
G716338715
UPC #
-
Country of Origin
China

Description

Summit's thin-line collection of frost-free refrigerator-freezers brings quality and convenience to even the smallest kitchen space. The FF946WIM offers a full 8.8 cu.ft. capacity inside a slim fit, with a unique curved door design for added style. The fresh food section includes adjustable glass shelves for spill-proof storage and easy cleaning, with a large tilt-out crisper and four door racks to help keep your refrigerator organized. The large freezer section includes a removable wire shelf and two door racks for added convenience. A factory installed icemaker offers a steady supply of ice cubes. Features Unique 22in width is ideal for apartment and space-challenged kitchens while still offering nearly 9 cu.ft. of storage True frost-free operation saves you maintenance by preventing icy buildup Fully featured interior with a crisper, adjustable shelves, and more Door shelves offer convenient storage solutions Factory installed icemaker for added convenience Thin-line design Frost-free operation Adjustable glass shelves Factory installed icemaker Door storage Clear crisper Reversible doors Interior light Specifications Capacity: 8.8 cu.ft. 249 L Defrost Type: Frost-Free Door Color: White Cabinet Color: White US Electrical Safety: UL Canadian Electrical Safety: ULC Energy Usage/Year: 400.0kWh/year Amps: 0.82 Voltage/Frequency: 115 V AC/60 Hz Door Swing: RHD Reversible: Yes Adjustable Shelves: Yes Crisper Qty: 1 Crisper Finish: Transparent Crisper Cover: Glass Refrigerator - Capacity: 6.67 cu.ft Refrigerator - Shelf Type: Glass Refrigerator - Shelf Qty: 2 Refrigerator - Full Door Shelves: 4 Freezer - Capacity: 2.1 cu.ft Dimension: 65.75in H x 22.0in W x 26.0in D

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.