Shop SUMMIT APPLIANCE
See all product information
Create Account
Compact Microwave with USB Ports and Allocator
- Mfr # SM904WA
- Zoro # G023568652
product price:Â
$
389.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Outside Height
10.38 in
Door
Glass
Standards
UL-ULC
Appliance Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SM904WA
- Zoro #
- G023568652
- UPC #
- 761101153230
- Country of Origin
- China
- Hz
- 60 Hz
- Door
- Glass
- Standards
- UL-ULC
- Appliance Color
- White
- Voltage
- 115V AC
- Finish
- White
- Item
- Microwave
Dimensions
- Outside Height
- 10.38 in
- Outside Width
- 17.88 in
- Outside Depth
- 12.13 in
Description
Model SM904WA is a countertop microwave in a white finish finish, with a door window for convenient viewing and an easy-grab handle in brushed stainless steel. The rear features a built-in allocator that accepts a 2 or 3-prong plug, making this unit ideal for 1-cord use with a refrigerator, coffeemaker, or other appliance. The allocator automatically disables the second appliance when the microwave is in use, resuming power after the cycle is finished in order to prevent power surges. Two USB ports are built into the front to allow for charging of mobile devices. The digital control panel features one-touch settings for pizza, potatoes, popcorn beverages, frozen dinners, and reheating. Additional settings let you auto defrost, cook by weight, or add 30 seconds for fast reheating. Multi-stage cooking lets you combine different functions. The digital display can be disabled in eco mode and the end-of-cycle alerts muted at the touch of a button. This microwave features a clean white interior with a removable glass turntable. With its compact size and innovative power-saving design, the SM904WA offers convenient benefits for a variety of locations. For this unit in black, see the SM903BSA1.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.