Shop SUMMIT APPLIANCE

CP972SS 22 in. Freestanding Top Freezer Refrigerator; Black

  • Mfr # CP972SS
  • Zoro # G003933050

product price: 
$
1,382.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CP972SS
Zoro #
G003933050
UPC #
761101054018
Country of Origin
China

Description

Less than 22" wide and 56" high, the CP972SS offers a generous 7.1 cu.ft. storage capacity in a slim fit that also meets standards for ADA compliance. The stainless steel doors and textured black cabinet offer a more deluxe look for modern kitchens, with a sealed back design to ensure easier cleanup. The door swing is user-reversible, making it easy to adjust the unit to best accommodate your setup.

Inside, the CP972SS utilizes low maintenance automatic defrost in the refrigerated section and static manual defrost in the freezer. The fresh food section comes fully featured with interior lighting, spill-proof adjustable glass shelves, a large clear crisper, and door storage. The freezer compartment includes a removable wire shelf for added storage convenience.

With its lean size, the CP972SS is the ideal refrigerator for studio apartments, yachts, offices, and other settings in need of reliable cooling in a slim-fitting footprint.

Features
  • Unique 21 1/2" width is ideal for small kitchen spaces
  • Adjustable glass shelves and large crisper drawer for optimum storage
  • Multiple door racks accommodate condiments and bottles
  • Reversible door swing lets you accommodate any arrangement
  • Lower height complies with ADA guidelines for user accessibility
Specifications
  • Finish: Black
  • Depth with door at 90°: 41.5" (105 cm)
  • Capacity: 7.1 cu.ft. (201 L)
  • Defrost Type: Cycle
  • Door: Stainless Steel
  • US Electrical Safety: ETL
  • Canadian Electrical Safety: ETL-C
  • Energy Usage/Year: 375.0kWh/year
  • Amperage: 0.54
  • Voltage/Frequency: 115 V AC/60 Hz
  • Door Swing: RHD
  • Reversible: Yes
  • Adjustable Shelves: Yes
  • Crisper Finish: Transparent
  • Crisper Cover: Glass
  • Interior Light: Yes
  • Refrigerator - Interior Height: 36.5" (93 cm)
  • Refrigerator - Interior Width: 17.5" (44 cm)
  • Refrigerator - Interior Depth: 17.0" (43 cm)
  • Refrigerator - Shelf Type: Glass
  • Refrigerator - Shelf Qty: 2
  • Refrigerator - Full Door Shelves: 3
  • Freezer - Interior Height: 10.38" (26 cm)
  • Freezer - Interior Width: 15.5" (39 cm)
  • Freezer - Interior Depth: 16.0" (41 cm)
  • Freezer - Shelf Type: Wire
  • Freezer - Shelf Qty: 1
  • Thermostat Type: Dial
  • Refrigerant Type: R600a
  • Refrigerant Amount: 1.62 oz
  • High Side PSI: 245
  • Low Side PSI: 110
  • Level Legs: 2
  • Dimension: 56.63" H x 21.5" W x 21.75" D
  • Weight: 110 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.